Current Transformer, Solid Core, 100:5, 100A Primary, 5A Secondary

Item #: 128103

Cat #: 1411-2SFT-101

UPC: 662074082582

Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer, Solid Core, Square Shape, with Mounting Feet, 100:5 Ratio, 100 Amp Primary, 5 Amp Secondary

Overview

Current Transformer, Solid Core, Square Shape, with Mounting Feet, 100:5 Ratio, 100 Amp Primary, 5 Amp Secondary
Allen-Bradley® Bulletin 1411 current transformers (CT) are low-voltage transformers. They are designed for various power-measurement devices and applications, including analog devices, protective relays, transducers, and PowerMonitor™ products. Rockwell Automation® catalog item 1411-2SFT-101 is a Bulletin 1411 current transformer
Also known as: 662074082582, 1411-2SFT-101

Specifications

Type: Current Transformer, Solid Core
Phase: 1
Volt Amps: 2
Amps: 100:5
Type: Current Transformer, Solid Core
Volt Amps: 2
Phase: 1
Amps: 100:5

Customer Reviews

No reviews for this product
(0)