Current Transformer, Split Core, 300:5, 300A Primary, 5A Secondary

Item #: 917858

Cat #: 1411-615-301

UPC: 662074083466

Sign In or Register to view pricing and more.
Documents & Guides
Current Transformer, Split Core, Rectangular Shape, 300:5 Ratio, 300 Amp Primary, 5 Amp Secondary, 1.3 Inch x 1.6 Inch, Inner Rectangle, Rectangle Outer Shape

Overview

Current Transformer, Split Core, Rectangular Shape, 300:5 Ratio, 300 Amp Primary, 5 Amp Secondary, 1.3 Inch x 1.6 Inch, Inner Rectangle, Rectangle Outer Shape
Allen-Bradley® Bulletin 1411 current transformers (CT) are low-voltage transformers. They are designed for various power-measurement devices and applications, including analog devices, protective relays, transducers, and PowerMonitor™ products. Rockwell Automation® catalog item 1411-615-301 is a Bulletin 1411 current transformer. For full product details, please see the sections below.Allen-Bradley and PowerMonitor are trademarks of Rockwell Automation, Inc.
Also known as: 662074083466, 1411-615-301

Specifications

Type: Current Transformer, Split Core
Amps: 300:5
Type: Current Transformer, Split Core
Amps: 300:5

Customer Reviews

No reviews for this product
(0)