This product may not be available in all locations.
Linergy FT, Comb busbar, 63A, 5 tap-offs, 54mm pitch
Item #: 268889
Cat #: GV2G554
UPC: 785901490128
Sign In or Register to view pricing and more.
Documents & Guides
Linergy FT, Comb busbar, 63A, 5 tap-offs, 54mm pitch
Overview
Linergy FT, Comb busbar, 63A, 5 tap-offs, 54mm pitch
TeSys GV busbar set, 3 phases, 63A/690V, for the upstream parallel wiring of groups of motor starters composed of GV2 motor circuit breakers or LS1D32 fuse carriers. For use with screw clamp terminal devices, it is composed of 5 tap-off outlets for the paralleling of 5 devices with a pitch of 54mm. The use of a terminal block GV1G09 or GV2G05 is recommended to supply the busbar sets (to be ordered separately). Green Premium compliant (RoHS/REACh).
Also known as: 785901490128, GV2G554
Specifications
Poles: | 3 |
Amps: | 63 |
Type: | Starter, Bus Bar, Manual |
Poles: | 3 |
Type: | Starter, Bus Bar, Manual |
Amps: | 63 |
Customer Reviews
No reviews for this product
(0)