6" Shower Recessed Lighting Trims
136 Found
Elite Lighting
Socket Supporting Metal Albalite Shower Trim, 6", White
Item #: 48344
CAT #: AF601WH
UPC: 847801016096
Sign In or Register to view pricing and more.
Elite Lighting
Metal Albalite Trim, Wet Location, 6", White
Item #: 29745
CAT #: B601WH
UPC: 847801001580
Sign In or Register to view pricing and more.
Elite Lighting
Socket Supporting Open Rated Shower Trim, 6", White Baffle/White Trim
Item #: 326309
CAT #: AF644W-WH
UPC: 847801020949
Sign In or Register to view pricing and more.
Elite Lighting
Metal Fresnel Trim, Wet Location, 6", White
Item #: 101457
CAT #: B605WH
UPC: 847801001641
Sign In or Register to view pricing and more.
Halo
6" Showerlight Trim, Lens with Reflector, White
Item #: 92049
CAT #: 170PS
UPC: 662400130765
Sign In or Register to view pricing and more.
Elite Lighting
Socket Supporting Metal Fresnel Shower Trim, 6", White
Item #: 122158
CAT #: AF605WH
UPC: 847801015419
Sign In or Register to view pricing and more.
Elite Lighting
Plastic Albalite Shower Trim, 6"
Item #: 386829
CAT #: B601L
UPC: 847801001597
Sign In or Register to view pricing and more.
Lightolier
Trim, 6", Basic Flush Wet Location, Glass Lens
Item #: 102465
CAT #: 1177LX
UPC: 784197194758
Sign In or Register to view pricing and more.
Halo
6" Shower Trim Lens, White
Item #: 957277
CAT #: 6150WH
UPC: 080083743391
Sign In or Register to view pricing and more.
Elite Lighting
Shower Trim, 6", White, PAR30, Open Rated
Item #: 179518
CAT #: AF644-WH
UPC: 847801020949
Sign In or Register to view pricing and more.
Lithonia Lighting
Trim
Item #: 425615
CAT #: CLD1R6
UPC: 745973791493
Sign In or Register to view pricing and more.
Elite Lighting
6" Shower Trim, Open Rated, Black Baffle/White Trim
Item #: 344181
CAT #: AF644P-WH
UPC:
Sign In or Register to view pricing and more.
Juno Lighting
Drop Opal Shower Lens, with Reflector, 6", Plastic White
Item #: 40687
CAT #: V3041-PW
UPC: 661209038647
Sign In or Register to view pricing and more.
Nicor
NCR 17505 FLAT OPEL SHOWER TRIM
Item #: 602606
CAT #: 17505
UPC: 767706005622
Sign In or Register to view pricing and more.
Nora Lighting
NORA NT-22TRIM
Item #: 587466
CAT #: NT-22
UPC: 732180640072
Sign In or Register to view pricing and more.
Elite Lighting
Shower Trim, Socket Support Plastic Albalite, 6", White
Item #: 303177
CAT #: AF601L-WH
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
Socket Supporting Metal Albalite Shower Trim, 6", White
Socket Supporting Metal Albalite Shower Trim, Diameter: 6 inch, Color: White
Item #: 48344
CAT #: AF601WH
UPC: 847801016096
Category:
6" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Metal Albalite Trim, Wet Location, 6", White
Metal Albalite Trim, Wet Location, Diameter: 6 inch, Color: White
Item #: 29745
CAT #: B601WH
UPC: 847801001580
Category:
6" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Socket Supporting Open Rated Shower Trim, 6", White Baffle/White Trim
Socket Supporting Open Rated Shower Trim, Diameter: 6 inch, Color: White Baffle/White Trim
Item #: 326309
CAT #: AF644W-WH
UPC: 847801020949
Category:
6" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Metal Fresnel Trim, Wet Location, 6", White
Metal Fresnel Trim, Wet Location, Diameter: 6 inch, Color: White
Item #: 101457
CAT #: B605WH
UPC: 847801001641
Category:
6" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Halo
6" Showerlight Trim, Lens with Reflector, White
6 Inch Trim Showerlight Albalite Lens with Reflector - Socket Supporting Wet Location & Air-tite Listed White Trim with Frosted Albalite Lens
Item #: 92049
CAT #: 170PS
UPC: 662400130765
Category:
6" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Socket Supporting Metal Fresnel Shower Trim, 6", White
Socket Supporting Metal Fresnel Shower Trim, Diameter: 6 inch, Color: White
Item #: 122158
CAT #: AF605WH
UPC: 847801015419
Category:
6" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Plastic Albalite Shower Trim, 6"
Plastic Albalite Shower Trim, Diameter: 6 inch
Item #: 386829
CAT #: B601L
UPC: 847801001597
Category:
6" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lightolier
Trim, 6", Basic Flush Wet Location, Glass Lens
Trim, 6 Inch, Basic Flush Wet Location, Glass Lens
Item #: 102465
CAT #: 1177LX
UPC: 784197194758
Category:
6" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Halo
6" Shower Trim Lens, White
6 Inch Shower Trim, Frost Dome Glass Lens, White Plastic Self-Flange Ring
Item #: 957277
CAT #: 6150WH
UPC: 080083743391
Category:
6" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Shower Trim, 6", White, PAR30, Open Rated
Shower Trim, Open Rated, Diameter: 6 Inch, Color: White Baffle/White Trim
Item #: 179518
CAT #: AF644-WH
UPC: 847801020949
Category:
6" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Lithonia Lighting
Trim
Drop opal lens, SKU - 939971
Item #: 425615
CAT #: CLD1R6
UPC: 745973791493
Category:
6" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
6" Shower Trim, Open Rated, Black Baffle/White Trim
6" Shower Trim, Open Rated, Black Baffle/White Trim
Item #: 344181
CAT #: AF644P-WH
UPC:
Category:
6" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Juno Lighting
Drop Opal Shower Lens, with Reflector, 6", Plastic White
Drop Opal Shower Lens, with Reflector, Diameter: 6 inch, Color: Plastic White
Item #: 40687
CAT #: V3041-PW
UPC: 661209038647
Category:
6" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Nicor
NCR 17505 FLAT OPEL SHOWER TRIM
NCR 17505 FLAT OPEL SHOWER TRIM
Item #: 602606
CAT #: 17505
UPC: 767706005622
Category:
6" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Nora Lighting
NORA NT-22TRIM
NORA NT-22 TRIM
Item #: 587466
CAT #: NT-22
UPC: 732180640072
Category:
6" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.
Elite Lighting
Shower Trim, Socket Support Plastic Albalite, 6", White
Shower Trim, Socket Support Plastic Albalite, 6 in, White
Item #: 303177
CAT #: AF601L-WH
UPC:
Category:
6" Shower Recessed Lighting Trims
Sign In or Register to view pricing and more.