Socket Supporting Metal Albalite Shower Trim, 6", White

Item #: 48344

Cat #: AF601WH

UPC: 847801016096

Documents & Guides
Socket Supporting Metal Albalite Shower Trim, Diameter: 6 inch, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Socket Supporting Metal Albalite Shower Trim, Diameter: 6 inch, Color: White
Elite shower trims feature 6 inch socket supporting plastic albalite & are the perfect solution for shower & bathroom lighting aesthetics
Also known as: 847801016096, AF601WH

Specifications

Color: White
Type: Wet Location Trim
Diameter: 6 in
Color: White
Diameter: 6 in
Type: Wet Location Trim

Customer Reviews

No reviews for this product
(0)