
Metal Fresnel Trim, Wet Location, 6", White
Item #: 101457
Cat #: B605WH
UPC: 847801001641
Documents & Guides
Metal Fresnel Trim, Wet Location, Diameter: 6 inch, Color: White
Sign In or Register to view pricing and more.
Overview
Metal Fresnel Trim, Wet Location, Diameter: 6 inch, Color: White
Also known as: 847801001641, B605WH
Specifications
Color: | White |
Diameter: | 6 in |
Color: | White |
Diameter: | 6 in |
Customer Reviews
No reviews for this product
(0)