Plastic Albalite Shower Trim, 6"

Item #: 386829

Cat #: B601L

UPC: 847801001597

Documents & Guides
Plastic Albalite Shower Trim, Diameter: 6 inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Plastic Albalite Shower Trim, Diameter: 6 inch
Also known as: 847801001597, B601L

Specifications

Type: Wet Location Trim
Diameter: 6 in
Type: Wet Location Trim
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)