4" IC Rated Recessed Lighting Housings
50 Found
Elite Lighting
4"Miniature IC Housing
Item #: 136353
CAT #: B4IC-AT-W
UPC: 847801003898
Company wide:
0
in stock
Elco Lighting
4" LED Housing
Item #: 1146479
CAT #: EL490ICA
UPC: 633999176915
Company wide:
0
in stock
Elco Lighting
4" LED Remodel Housing
Item #: 1221190
CAT #: EL490RICA
UPC: 633999177363
Company wide:
0
in stock
Nora Lighting
NRL NSIC-401QAT LINE VOLTAGE NEW
Item #: 574887
CAT #: NSIC-401QAT
UPC: 732180403387
Company wide:
0
in stock
Elco Lighting
IC Housing, w/ Thermal Protector, 4"
Item #: 296636
CAT #: EL99ICA
UPC: 633999152421
Company wide:
0
in stock
Halo
4" Housing IC Air-Tite
Item #: 957063
CAT #: E4ICATSB
UPC: 080083751525
Company wide:
0
in stock
Nora Lighting
4 INCH REMODELLER
Item #: 1019425
CAT #: NSRIC-404QAT
UPC: 732180402458
Company wide:
0
in stock
Elite Lighting
4IN NEW CONSTRUCTION IC HOUSING FOR USE WITH RL400
Item #: 1583677
CAT #: CLD4IC-AT-DIMTR-120-M
UPC: 848070047330
Company wide:
0
in stock
Juno Lighting
Miniature Universal IC New Construction Housing, 4"
Item #: 41170
CAT #: IC1
UPC: 661209700001
Company wide:
0
in stock
Elite Lighting
4IN REMODEL IC HOUSING FOR USE WITH RL400 SERIES
Item #: 1583674
CAT #: CLD4RIC-AT-DIMTR-120
UPC: 848070064474
Company wide:
0
in stock
Juno Lighting
4 IN IC HSG WEGO
Item #: 196607
CAT #: IC1-W
UPC: 661209107756
Company wide:
0
in stock
Halo
4" IC Housing, Air-Tite
Item #: 226147
CAT #: H99ICAT
UPC: 080083582259
Company wide:
0
in stock
Nora Lighting
NORA NSLIC-401AT/10
Item #: 1852504
CAT #: NSLIC-401AT/10
UPC:
Company wide:
0
in stock
Nora Lighting
4 INCH LV REMODELLER HOUSING
Item #: 840230
CAT #: NLR-404AT/1EL
UPC: 732180400737
Company wide:
0
in stock
Nora Lighting
AIRTIGHT IC LOW VOLTAGE HOUSING 50W 120V ELECTRONI
Item #: 1718594
CAT #: NLIC-401AT/1EL
UPC: 732180461516
Company wide:
0
in stock
Elco Lighting
4IN 2HR RATED STD CAN IC LED 7 1/2 HT
Item #: 1651764
CAT #: EL48FICA
UPC: 633999098514
Company wide:
0
in stock
Elite Lighting
4"Miniature IC Housing
Small aperture housing designed for new construction. Thermally protected, IC rated specification grade recessed housing. Accommodates up to 50W PAR20, R20, and A19 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½" Kos, one 3/4" KO and four NM-B knockouts with strain relief.
Item #: 136353
CAT #: B4IC-AT-W
UPC: 847801003898
Category:
4" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Elco Lighting
4" LED Housing
4" LED Housing, Lamp: 14W Max 120 V, 5-1/2" Height
Item #: 1146479
CAT #: EL490ICA
UPC: 633999176915
Category:
4" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Elco Lighting
4" LED Remodel Housing
4" LED Remodel Housing, Lamp: 14W Max 120 V, 5-1/2" Height
Item #: 1221190
CAT #: EL490RICA
UPC: 633999177363
Category:
4" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Nora Lighting
NRL NSIC-401QAT LINE VOLTAGE NEW
NRL NSIC-401QAT LINE VOLTAGE NEW CONSTRUCTION HOUSING,NORA LIGHTING,IC,AIR-TIGHT,DBL WALL,50 WTT
Item #: 574887
CAT #: NSIC-401QAT
UPC: 732180403387
Category:
4" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Elco Lighting
IC Housing, w/ Thermal Protector, 4"
IC Housing, with Thermal Protector, 4 inch
Item #: 296636
CAT #: EL99ICA
UPC: 633999152421
Category:
4" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Halo
4" Housing IC Air-Tite
4 Inch IC, Air-Tite, New Construction Housing, 120V w/ Socket Bracket
Item #: 957063
CAT #: E4ICATSB
UPC: 080083751525
Category:
4" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Nora Lighting
4 INCH REMODELLER
4 INCH REMODELLER IC HOUSING
Item #: 1019425
CAT #: NSRIC-404QAT
UPC: 732180402458
Category:
4" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Elite Lighting
4IN NEW CONSTRUCTION IC HOUSING FOR USE WITH RL400
4IN NEW CONSTRUCTION IC HOUSING FOR USE WITH RL400 SERIES
Item #: 1583677
CAT #: CLD4IC-AT-DIMTR-120-M
UPC: 848070047330
Category:
4" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Juno Lighting
Miniature Universal IC New Construction Housing, 4"
Miniature Universal IC New Construction Housing, Diameter: 4 inch
Item #: 41170
CAT #: IC1
UPC: 661209700001
Category:
4" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Elite Lighting
4IN REMODEL IC HOUSING FOR USE WITH RL400 SERIES
4IN REMODEL IC HOUSING FOR USE WITH RL400 SERIES
Item #: 1583674
CAT #: CLD4RIC-AT-DIMTR-120
UPC: 848070064474
Category:
4" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Juno Lighting
4 IN IC HSG WEGO
4" IC Incand. Housing w/push-in electrical connectors
Item #: 196607
CAT #: IC1-W
UPC: 661209107756
Category:
4" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Halo
4" IC Housing, Air-Tite
4" Housing IC Air-Tite Shallow Ceiling 120V Line Voltage
Item #: 226147
CAT #: H99ICAT
UPC: 080083582259
Category:
4" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Nora Lighting
NORA NSLIC-401AT/10
NORA NSLIC-401AT/10
Item #: 1852504
CAT #: NSLIC-401AT/10
UPC:
Category:
4" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Nora Lighting
4 INCH LV REMODELLER HOUSING
4 INCH LV REMODELLER HOUSING
Item #: 840230
CAT #: NLR-404AT/1EL
UPC: 732180400737
Category:
4" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Nora Lighting
AIRTIGHT IC LOW VOLTAGE HOUSING 50W 120V ELECTRONI
AIRTIGHT IC LOW VOLTAGE HOUSING 50W 120V ELECTRONIC
Item #: 1718594
CAT #: NLIC-401AT/1EL
UPC: 732180461516
Category:
4" IC Rated Recessed Lighting Housings
Company wide:
0
in stock
Elco Lighting
4IN 2HR RATED STD CAN IC LED 7 1/2 HT
ELO EL48FICA 4" FIRE RATED
Item #: 1651764
CAT #: EL48FICA
UPC: 633999098514
Category:
4" IC Rated Recessed Lighting Housings
Company wide:
0
in stock