IC Housing, w/ Thermal Protector, 4"

Item #: 296636

Cat #: EL99ICA

UPC: 633999152421

Sign In or Register to view pricing and more.
Documents & Guides
IC Housing, with Thermal Protector, 4 inch

Overview

IC Housing, with Thermal Protector, 4 inch
Pre-installed hanger bars with True Nail facilitate easy installation in regular lumber, engineered lumber, and laminated beams. Integral T-bar slots for easy installation in T-grids. Spans up to 24" and can be repositioned 90°. Score lines allow for tool-free hanger bar size reduction. Integral leveling flange allows for single-person installation while aligning the housing with the joists.
Also known as: 633999152421, EL99ICA

Specifications

Volts AC: 120
Wattage: 50
Diameter: 4 in
Volts AC: 120
Diameter: 4 in
Wattage: 50

Customer Reviews

No reviews for this product
(0)