4" LED Remodel Housing

Item #: 1221190

Cat #: EL490RICA

UPC: 633999177363

Sign In or Register to view pricing and more.
Documents & Guides
4" LED Remodel Housing, Lamp: 14W Max 120 V, 5-1/2" Height

Overview

4" LED Remodel Housing, Lamp: 14W Max 120 V, 5-1/2" Height
Also known as: 633999177363, EL490RICA

Specifications

Type: Housing
Volts AC: 120
Wattage: 14
Diameter: 4 in
Light Technology: LED
Type: Housing
Wattage: 14
Light Technology: LED
Volts AC: 120
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)