
4" IC Housing, Air-Tite
Item #: 226147
Cat #: H99ICAT
UPC: 080083582259
Documents & Guides
4" Housing IC Air-Tite Shallow Ceiling 120V Line Voltage
Sign In or Register to view pricing and more.
No associated products found.
Overview
4" Housing IC Air-Tite Shallow Ceiling 120V Line Voltage
The H99ICAT is a small aperture IC AIR-TITE™ housing for accent and task lighting. It is designed for use in insulated ceilings where it will be in direct contact with insulation. It is an AIR-TITE™ housing designed to prevent air flow between living spaces and unconditioned areas
Also known as: 080083582259, H99ICAT, Can light, Can, 4" halo can
Specifications
Type: | IC, Housing |
Volts AC: | 120 |
Diameter: | 4 in |
Length: | 14.750 in |
Type: | IC, Housing |
Diameter: | 4 in |
Volts AC: | 120 |
Length: | 14.750 in |
Customer Reviews
5 Overall
(1)
5/5
Anonymous - on 06/05/2015
Good product