5" Recessed LED Downlights
72 Found
Elite Lighting
LED Downlight, 5” Round, 14 Watt, 1100 Lumen, Multi CCT, 120V
Item #: 1724505
CAT #: RL575-1100L-DIMTR-120-27K/30K/35K/40K/50
UPC: 194672017005
Sign In or Register to view pricing and more.
Elite Lighting
K/50K-90-W-WH 5IN LED RETROFIT BAFFLE DOWNLIGHT CCT SELECT
Item #: 2193549
CAT #: RL531-950L-DIMTR-120-27K/30K/35K/40K/50K
UPC: 848070098592
Sign In or Register to view pricing and more.
Elite Lighting
FS-RL575-1000L-DIMTR-120-27K/30K/35 K/40K/50K-90 5IN ROUND FI
Item #: 2112823
CAT #: FS-RL575-1000L-DIMTR-120-27K/30K/35K/40K
UPC: 194672046272
Sign In or Register to view pricing and more.
Elite Lighting
LED Downlight, 5” Round, 12 Watt, 700 Lumen, Multi CCT, 120V
Item #: 1625990
CAT #: RL575-700L-DIMTR-120-27K/30K/35K/40K/50K
UPC: 848070099186
Sign In or Register to view pricing and more.
Elite Lighting
5 Inch LED Retrofit Reflector, 950 Lumen, 3000K, 120V
Item #: 1000466
CAT #: RL528-950L-DIMTR-120-30K-90-W-WH
UPC: 848070036792
Sign In or Register to view pricing and more.
Elite Lighting
5” Economy Led Retrofit
Item #: 1538596
CAT #: REL537-950L-DIMTR-120-27K/30K/35K/40K/50
UPC: 848070093993
Sign In or Register to view pricing and more.
Progress Lighting
LED Recessed Trim, 5", Satin White, 10W, 713L, 3000K
Item #: 1102287
CAT #: P8061-28-30K
UPC: 785247205196
Sign In or Register to view pricing and more.
Juno Lighting
-M6 5IN RLD G4 SERIES RETROFIT LED TRIM MODULE
Item #: 1901606
CAT #: 5RLD-G4-07LM-27K-90CRI-120-FRPC-WWH-M6
UPC: 194994892892
Sign In or Register to view pricing and more.
Elite Lighting
LED Retrofit Lighting Module, 950 Lumen, 3000K, White
Item #: 1000467
CAT #: RL531-950L-DIMTR-120-30K-90-W-WH
UPC: 848070042540
Sign In or Register to view pricing and more.
Elite Lighting
5IN SLIM LED DOWNLIGHT
Item #: 1449220
CAT #: RL575-900L-DIMTR-120-30K-90-BK
UPC: 848070073582
Sign In or Register to view pricing and more.
Elite Lighting
120-30K-W-WH LED MODULE
Item #: 1112909
CAT #: RL528-950L-DIMTR-120-30K-W-WH
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
5" Round Slim LED Fixture, 900 Lumen, 15 Watt, 3000K, 120V
Item #: 1172376
CAT #: RL575-900L-DIMTR-120-30K-90-WH
UPC: 848070071427
Sign In or Register to view pricing and more.
Lightolier
LED Downlight
Item #: 964691
CAT #: CP5RB08830W
UPC: 66205793904
Sign In or Register to view pricing and more.
Elite Lighting
5IN LED RETROFIT TRIM 3000K 90CRI
Item #: 1429991
CAT #: REL537-950L-DIMTR-120-30K-90-W-WH
UPC: 848070078778
Sign In or Register to view pricing and more.
Elite Lighting
UNIVERSAL 5IN LED RETROFIT DOWNLIGHT WHITE
Item #: 1395498
CAT #: RL528-950L-DIMTR-120-40K-90-W-WH
UPC: 848070036839
Sign In or Register to view pricing and more.
SYLVANIA
LED Slim Downlight, 5", 9 Watt, 650 Lumen, Selectable CCT, 120V
Item #: 1857628
CAT #: LEDSLMDNL5R650ST9SC3
UPC: 046135620331
Sign In or Register to view pricing and more.
Elite Lighting
LED Downlight, 5” Round, 14 Watt, 1100 Lumen, Multi CCT, 120V
LED Downlight, 5 Inch Round, Slim, 14 Watt, 1100 Lumen, Multi CCT, 27K/30K/35K/40K/50K, 90 CRI, 120 Volt
Item #: 1724505
CAT #: RL575-1100L-DIMTR-120-27K/30K/35K/40K/50
UPC: 194672017005
Category:
5" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Elite Lighting
K/50K-90-W-WH 5IN LED RETROFIT BAFFLE DOWNLIGHT CCT SELECT
K/50K-90-W-WH 5IN LED RETROFIT BAFFLE DOWNLIGHT CCT SELECT
Item #: 2193549
CAT #: RL531-950L-DIMTR-120-27K/30K/35K/40K/50K
UPC: 848070098592
Category:
5" Recessed LED Downlights
Sign In or Register to view pricing and more.
Elite Lighting
FS-RL575-1000L-DIMTR-120-27K/30K/35 K/40K/50K-90 5IN ROUND FI
FS-RL575-1000L-DIMTR-120-27K/30K/35 K/40K/50K-90 5IN ROUND FIRE RATED SLIM DISK DOWNLIGHT - IC RATED 1 OR 2 HOUR FIRE RATED 1000LMS 120V 5CCT WHITE
Item #: 2112823
CAT #: FS-RL575-1000L-DIMTR-120-27K/30K/35K/40K
UPC: 194672046272
Category:
5" Recessed LED Downlights
Sign In or Register to view pricing and more.
Elite Lighting
LED Downlight, 5” Round, 12 Watt, 700 Lumen, Multi CCT, 120V
LED Downlight, 5 Inch Round, Slim, 12 Watt, 700 Lumen, Multi CCT, 27K/30K/35K/40K/50K, 90 CRI, 120 Volt
Item #: 1625990
CAT #: RL575-700L-DIMTR-120-27K/30K/35K/40K/50K
UPC: 848070099186
Category:
5" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Elite Lighting
5 Inch LED Retrofit Reflector, 950 Lumen, 3000K, 120V
5 Inch Universal LED Retrofit Reflector Lighting Module, 950 Lumen, 3000K, 120 Volt, 90CRI, White
Item #: 1000466
CAT #: RL528-950L-DIMTR-120-30K-90-W-WH
UPC: 848070036792
Category:
5" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Elite Lighting
5” Economy Led Retrofit
5” Economy Led Retrofit Lighting Module, Selectable Color Temperature 27K/30K/35K/40K/50K
Item #: 1538596
CAT #: REL537-950L-DIMTR-120-27K/30K/35K/40K/50
UPC: 848070093993
Category:
5" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Progress Lighting
LED Recessed Trim, 5", Satin White, 10W, 713L, 3000K
LED Recessed Trim, 5 Inch, Satin White, 10 Watt, 713 Lumen, 3000K, 90 CRI, Dimmable
Item #: 1102287
CAT #: P8061-28-30K
UPC: 785247205196
Category:
5" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Juno Lighting
-M6 5IN RLD G4 SERIES RETROFIT LED TRIM MODULE
-M6 5IN RLD G4 SERIES RETROFIT LED TRIM MODULE
Item #: 1901606
CAT #: 5RLD-G4-07LM-27K-90CRI-120-FRPC-WWH-M6
UPC: 194994892892
Category:
5" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Elite Lighting
LED Retrofit Lighting Module, 950 Lumen, 3000K, White
5 Inch Universal LED Retrofit Baffle Lighting Module, 950 Lumen, 3000K, Dimmable
Item #: 1000467
CAT #: RL531-950L-DIMTR-120-30K-90-W-WH
UPC: 848070042540
Category:
5" Recessed LED Downlights
Sign In or Register to view pricing and more.
Elite Lighting
5IN SLIM LED DOWNLIGHT
5IN SLIM LED DOWNLIGHT
Item #: 1449220
CAT #: RL575-900L-DIMTR-120-30K-90-BK
UPC: 848070073582
Category:
5" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Elite Lighting
120-30K-W-WH LED MODULE
120-30K-W-WH LED MODULE
Item #: 1112909
CAT #: RL528-950L-DIMTR-120-30K-W-WH
UPC:
Category:
5" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Elite Lighting
5" Round Slim LED Fixture, 900 Lumen, 15 Watt, 3000K, 120V
5 Inch Round Slim LED Fixture, 900 Lumen, 15 Watt, 3000K, 120 Volt, White, Dimmable
Item #: 1172376
CAT #: RL575-900L-DIMTR-120-30K-90-WH
UPC: 848070071427
Category:
5" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Lightolier
LED Downlight
LED Downlight, 120 Volt, 73 Watt, 950 Lumens, 80 CRI, 3000K
Item #: 964691
CAT #: CP5RB08830W
UPC: 66205793904
Category:
5" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Elite Lighting
5IN LED RETROFIT TRIM 3000K 90CRI
5IN LED RETROFIT TRIM 3000K 90CRI
Item #: 1429991
CAT #: REL537-950L-DIMTR-120-30K-90-W-WH
UPC: 848070078778
Category:
5" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Elite Lighting
UNIVERSAL 5IN LED RETROFIT DOWNLIGHT WHITE
UNIVERSAL 5IN LED RETROFIT DOWNLIGHT WHITE
Item #: 1395498
CAT #: RL528-950L-DIMTR-120-40K-90-W-WH
UPC: 848070036839
Category:
5" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
SYLVANIA
LED Slim Downlight, 5", 9 Watt, 650 Lumen, Selectable CCT, 120V
LED Slim Downlight, 5 Inch, 9 Watt, 650 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 62033* *Sylvania Part # 62033*
Item #: 1857628
CAT #: LEDSLMDNL5R650ST9SC3
UPC: 046135620331
Category:
5" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.