LED Downlight, 5” Round, 12 Watt, 700 Lumen, Multi CCT, 120V

Item #: 1625990

Cat #: RL575-700L-DIMTR-120-27K/30K/35K/40K/50K

UPC: 848070099186

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 5 Inch Round, Slim, 12 Watt, 700 Lumen, Multi CCT, 27K/30K/35K/40K/50K, 90 CRI, 120 Volt

Overview

LED Downlight, 5 Inch Round, Slim, 12 Watt, 700 Lumen, Multi CCT, 27K/30K/35K/40K/50K, 90 CRI, 120 Volt
5” round dimmable multi-CCT LED “Slim Disk” engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access field-adjustable 5-Color SeleCCTor switch by lowering the luminaire from the opening. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.
Also known as: 848070099186, RL575-700L-DIMTR-120-27K/30K/35K/40K/50K

Specifications

Mounting: Recessed
Wattage: 12
Volts AC: 120
Diameter: 5 in
Color: White
Lumens: 700
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Mounting: Recessed
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: Selectable
Wattage: 12
Diameter: 5 in
Lumens: 700
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)