LED Slim Downlight, 5", 9 Watt, 650 Lumen, Selectable CCT, 120V

Item #: 1857628

Cat #: LEDSLMDNL5R650ST9SC3

UPC: 046135620331

Documents & Guides
LED Slim Downlight, 5 Inch, 9 Watt, 650 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 62033* *Sylvania Part # 62033*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Slim Downlight, 5 Inch, 9 Watt, 650 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 62033* *Sylvania Part # 62033*
Also known as: 046135620331, LEDSLMDNL5R650ST9SC3

Specifications

Volts AC: 120
Lumens: 650
Diameter: 5 in
Type: Dimmable
Wattage: 9
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Volts AC: 120
Diameter: 5 in
Wattage: 9
Dimmable: Yes
Lumens: 650
Type: Dimmable
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)