5 Inch LED Retrofit Reflector, 950 Lumen, 3000K, 120V

Item #: 1000466

Cat #: RL528-950L-DIMTR-120-30K-90-W-WH

UPC: 848070036792

Documents & Guides
5 Inch Universal LED Retrofit Reflector Lighting Module, 950 Lumen, 3000K, 120 Volt, 90CRI, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

5 Inch Universal LED Retrofit Reflector Lighting Module, 950 Lumen, 3000K, 120 Volt, 90CRI, White
Also known as: 848070036792, RL528-950L-DIMTR-120-30K-90-W-WH

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 950
Volts AC: 120
Wattage: 15
Color: White
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Light Technology: LED
Lumens: 950
Wattage: 15
Color Rendering Index (CRI): 90

Customer Reviews

No reviews for this product
(0)