5" / 6" Recessed LED Downlights
310 Found
SYLVANIA
LED Downlight, 5-6", Selectable Watt/Lumen/CCT, 120V
Item #: 2029066
CAT #: LEDRT561AS1300ST9SC3SM
UPC: 046135657368
Sign In or Register to view pricing and more.
LEDVANCE
LED Gimbal, 10 Watt, 900 Lumen, Selectable CCT, 120V
Item #: 1709861
CAT #: LED/RT56G/900/SC3
UPC: 046135651212
Sign In or Register to view pricing and more.
SYLVANIA
LED Downlight, 5"/6", Selectable Wattage/Lumen/CCT, 120V
Item #: 2043085
CAT #: LEDRT561AS1200ST9SC3BA
UPC: 046135657382
Sign In or Register to view pricing and more.
LEDVANCE
5"/6" LED Downlight, 30K
Item #: 2148472
CAT #: RT561A700ST930SMWHE26
UPC: 046135628610
Sign In or Register to view pricing and more.
Satco
13.7WLED/RDL/5-6/5CCT-SEL/RD
Item #: 2301877
CAT #: S11825R1
UPC: 045923947773
Sign In or Register to view pricing and more.
SYLVANIA
LED Downlight, 5"/6", 8 Watt, 725 Lumen, Selectable CCT, 120V, Dimmable
Item #: 2054959
CAT #: RT561A725ST9SC3SMWHE26
UPC: 046135628689
Sign In or Register to view pricing and more.
Nicor
5IN/6IN RDL 3K 7.9W 120V WHITE
Item #: 1880814
CAT #: DLR566091203KWH
UPC:
Sign In or Register to view pricing and more.
Juno Lighting
5"/6" Switchable White LED Retrofit Module, Baffle
Item #: 2152885
CAT #: RB56-SWW5-MW-M6
UPC: 196182808999
Sign In or Register to view pricing and more.
LEDVANCE
5"/6" 8W LED Downlight, 27-50K
Item #: 2069189
CAT #: RT561A725ST9SC3BAWHE26
UPC: 046135628696
Sign In or Register to view pricing and more.
LEDVANCE
LED Recessed Gimbal, 8 Watt, 725 Lumen, Selectable CCT, 120V
Item #: 1713194
CAT #: LED/RT56G/725/SC3
UPC: 046135651205
Sign In or Register to view pricing and more.
Elco Lighting
LED Shallow Reflector, 10 Watt, 700 Lumen, 5-CCT Switch
Item #: 1712785
CAT #: EL655CT5W
UPC:
Sign In or Register to view pricing and more.
SYLVANIA
LED Downlight, 5"/6", 10 Watt, 900 Lumen, Selectable CCT, 120V, Dimmable
Item #: 2077568
CAT #: RT561A900ST9SC3SMWHE26
UPC: 046135628702
Sign In or Register to view pricing and more.
SYLVANIA
62872 RT561A1200ST9SC3SMWHE26 6/CS 1/SKU
Item #: 2117942
CAT #: RT561A1200ST9SC3SMWHE26
UPC: 046135628726
Sign In or Register to view pricing and more.
SYLVANIA
62860 RT561A700ST927SMWHE26 6/CS 1/SKU
Item #: 2170168
CAT #: RT561A700ST927SMWHE26
UPC: 046135628603
Sign In or Register to view pricing and more.
SYLVANIA
LED Downlight, 5"/6", 8.5 Watt, 725 Lumen, 4000K, 120V
Item #: 1597652
CAT #: LED/RT5/6/725/940/G2/RP2
UPC: 046135406300
Sign In or Register to view pricing and more.
SYLVANIA
LED Downlight, 5"/6", 13 Watt, 1200 Lumen, Selectable CCT, 120V, Dimmable
Item #: 2099387
CAT #: RT561A1200ST9SC3BAWHE26
UPC: 046135628733
Sign In or Register to view pricing and more.
SYLVANIA
LED Downlight, 5-6", Selectable Watt/Lumen/CCT, 120V
LED Downlight, 4", Selectable Watt:7.5/11/14, Selectable Lumen: 750/1050/1300, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 65736* *Sylvania Part # 65736*
Item #: 2029066
CAT #: LEDRT561AS1300ST9SC3SM
UPC: 046135657368
Category:
5" / 6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
LEDVANCE
LED Gimbal, 10 Watt, 900 Lumen, Selectable CCT, 120V
LED Gimbal Downlight, 5-6 Inch, 10 Watt, 900 Lumen, Selectable CCT, 90 CRI, 120 Volt, Dimmable, 1 per SKU, 4 per Case *Sylvania Part # 65121*
Item #: 1709861
CAT #: LED/RT56G/900/SC3
UPC: 046135651212
Category:
5" / 6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
SYLVANIA
LED Downlight, 5"/6", Selectable Wattage/Lumen/CCT, 120V
LED Downlight, Baffle Reflector, 5-6 Inch, Selectable Wattage: 7.5/11/14, Selectable Lumen: 750/1050/1300, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 VOLT, Phase-Cut Dimming, White Trim, 1 per SKU, 4 per Case *Sylvania Product Code 65738* *Sylvania Part # 65738*
Item #: 2043085
CAT #: LEDRT561AS1200ST9SC3BA
UPC: 046135657382
Category:
5" / 6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
LEDVANCE
5"/6" LED Downlight, 30K
Value Class Downlight for 5/6" can, 700lm, 120V, > 90 CRI, 3000K, smooth finish, w/E26 adaptor. Wet rated with plastic housing.Title 20/24 Compliant and Energy Star Listed
Item #: 2148472
CAT #: RT561A700ST930SMWHE26
UPC: 046135628610
Category:
5" / 6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Satco
13.7WLED/RDL/5-6/5CCT-SEL/RD
13.7 Watt LED Downlight Retrofit; 5-6 Inches; CCT Selectable; Round; White Finish; 120 Volt
Item #: 2301877
CAT #: S11825R1
UPC: 045923947773
Category:
5" / 6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
SYLVANIA
LED Downlight, 5"/6", 8 Watt, 725 Lumen, Selectable CCT, 120V, Dimmable
LED Downlight, 5 Inch/6 Inch, 8 Watt, 725 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase Cut Dimming, Smooth Reflector, White Trim, 1 per SKU, 4 per Case *Sylvania Product Code 62868* *Sylvania Part # 62868*
Item #: 2054959
CAT #: RT561A725ST9SC3SMWHE26
UPC: 046135628689
Category:
5" / 6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Nicor
5IN/6IN RDL 3K 7.9W 120V WHITE
5IN/6IN RDL 3K 7.9W 120V WHITE
Item #: 1880814
CAT #: DLR566091203KWH
UPC:
Category:
5" / 6" Recessed LED Downlights
Sign In or Register to view pricing and more.
Juno Lighting
5"/6" Switchable White LED Retrofit Module, Baffle
5 Inch / 6 Inch Switchable White LED Retrofit Module, Baffle Trim, 120V, 860 Lumens, Switchable White (2700K, 3000K, 3500K,4000K, 5000K) Default Set At 3000K, Dimmable
Item #: 2152885
CAT #: RB56-SWW5-MW-M6
UPC: 196182808999
Category:
5" / 6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
LEDVANCE
5"/6" 8W LED Downlight, 27-50K
LED Downlight, 5 Inch/6 Inch, 8 Watt, 725 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase Cut Dimming, Baffle Reflector, White Trim, 1 per SKU, 4 per Case *Sylvania Product Code 62869* *Sylvania Part # 62869*
Item #: 2069189
CAT #: RT561A725ST9SC3BAWHE26
UPC: 046135628696
Category:
5" / 6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
LEDVANCE
LED Recessed Gimbal, 8 Watt, 725 Lumen, Selectable CCT, 120V
LED Recessed Gimbal Downlight, 5 Inch/6 Inch, 8 Watt, 725 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, 1 per SKU 4 per Case *Sylvania Part #65120*
Item #: 1713194
CAT #: LED/RT56G/725/SC3
UPC: 046135651205
Category:
5" / 6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Elco Lighting
LED Shallow Reflector, 10 Watt, 700 Lumen, 5-CCT Switch
LED Shallow Reflector Insert, 5 Inch/6 Inch, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Trim, UL Listed for Wet Locations, Quick Connect for use With ELCO Housings EL570ICA, EL570RICA, EL56FICA, EL560ICA, EL560RICA, EL770ICA, EL770RICA, EL760ICA, EL760RICA, EL76FICA, Can be used in IC and Non-IC Housings
Item #: 1712785
CAT #: EL655CT5W
UPC:
Category:
5" / 6" Recessed LED Downlights
Sign In or Register to view pricing and more.
SYLVANIA
LED Downlight, 5"/6", 10 Watt, 900 Lumen, Selectable CCT, 120V, Dimmable
LED Downlight, 5 Inch/6 Inch, 10 Watt, 900 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase Cut Dimming, Smooth Reflector, White Trim, 1 per SKU, 4 per Case *Sylvania Product Code 62870* *Sylvania Part # 62870*
Item #: 2077568
CAT #: RT561A900ST9SC3SMWHE26
UPC: 046135628702
Category:
5" / 6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
SYLVANIA
62872 RT561A1200ST9SC3SMWHE26 6/CS 1/SKU
62872 RT561A1200ST9SC3SMWHE26 6/CS 1/SKU *Sylvania Part # 62872*
Item #: 2117942
CAT #: RT561A1200ST9SC3SMWHE26
UPC: 046135628726
Category:
5" / 6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
SYLVANIA
62860 RT561A700ST927SMWHE26 6/CS 1/SKU
62860 RT561A700ST927SMWHE26 6/CS 1/SKU *Sylvania Part # 62860*
Item #: 2170168
CAT #: RT561A700ST927SMWHE26
UPC: 046135628603
Category:
5" / 6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
SYLVANIA
LED Downlight, 5"/6", 8.5 Watt, 725 Lumen, 4000K, 120V
LED Downlight, 5 Inch/6 Inch, 8.5 Watt, 725 Lumen, 4000K, 92 CRI, 120 Volt, Dimmable, Replaces 65 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 40630* *Sylvania Part # 40630*
Item #: 1597652
CAT #: LED/RT5/6/725/940/G2/RP2
UPC: 046135406300
Category:
5" / 6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
SYLVANIA
LED Downlight, 5"/6", 13 Watt, 1200 Lumen, Selectable CCT, 120V, Dimmable
LED Downlight, 5 Inch/6 Inch, 13 Watt, 1200 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase Cut Dimming, Baffle Reflector, White Trim, 1 per SKU, 4 per Case *Sylvania Product Code 62873* *Sylvania Part # 62873*
Item #: 2099387
CAT #: RT561A1200ST9SC3BAWHE26
UPC: 046135628733
Category:
5" / 6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.