LED Downlight, 5"/6", 8 Watt, 725 Lumen, Selectable CCT, 120V, Dimmable

Item #: 2054959

Cat #: RT561A725ST9SC3SMWHE26

UPC: 046135628689

Documents & Guides
LED Downlight, 5 Inch/6 Inch, 8 Watt, 725 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase Cut Dimming, Smooth Reflector, White Trim, 1 per SKU, 4 per Case *Sylvania Product Code 62868* *Sylvania Part # 62868*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Downlight, 5 Inch/6 Inch, 8 Watt, 725 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase Cut Dimming, Smooth Reflector, White Trim, 1 per SKU, 4 per Case *Sylvania Product Code 62868* *Sylvania Part # 62868*
Also known as: 046135628689, RT561A725ST9SC3SMWHE26

Specifications

Mounting: Recessed
Volts AC: 120
Lumens: 725
Diameter: 5 in, 6 in
Type: Dimmable
Color: White
Wattage: 8
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Mounting: Recessed
Lumens: 725
Type: Dimmable
Wattage: 8
Dimmable: Yes
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)