13.7WLED/RDL/5-6/5CCT-SEL/RD

Item #: 2301877

Cat #: S11825R1

UPC: 045923947773

13.7 Watt LED Downlight Retrofit; 5-6 Inches; CCT Selectable; Round; White Finish; 120 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

13.7 Watt LED Downlight Retrofit; 5-6 Inches; CCT Selectable; Round; White Finish; 120 Volt
SATCO|NUVO’s S11825R1 LED Retrofit Downlight is the easy way to convert traditional recessed lighting to high-lumen LED. This 5/6-inch round fixture is sized for, and comes ready with, an E26 base adapter for instant illumination when installed with existing cans. The stepped baffle design reduces glare, and the fixture produces exceptional color rendering to enhance any environment from home to office.
Also known as: 045923947773, S11825R1

Specifications

Size: 6 in, 5 in
Volts AC: 120
Color: White
Lumens: 1200
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 13.7
Size: 6 in, 5 in
Color: White
Standards: California Proposition 65, California Title 24
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Lumens: 1200
Dimmable: Yes
Wattage: 13.7

Customer Reviews

No reviews for this product
(0)