LED Shallow Reflector, 10 Watt, 700 Lumen, 5-CCT Switch

Item #: 1712785

Cat #: EL655CT5W

UPC:

Documents & Guides
LED Shallow Reflector Insert, 5 Inch/6 Inch, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Trim, UL Listed for Wet Locations, Quick Connect for use With ELCO Housings EL570ICA, EL570RICA, EL56FICA, EL560ICA, EL560RICA, EL770ICA, EL770RICA, EL760ICA, EL760RICA, EL76FICA, Can be used in IC and Non-IC Housings
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Shallow Reflector Insert, 5 Inch/6 Inch, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Trim, UL Listed for Wet Locations, Quick Connect for use With ELCO Housings EL570ICA, EL570RICA, EL56FICA, EL560ICA, EL560RICA, EL770ICA, EL770RICA, EL760ICA, EL760RICA, EL76FICA, Can be used in IC and Non-IC Housings
This unique LED recessed downlight gives you the options you are looking for in one fixture. The manual switch located on the driver allows you to choose between 2700K, 3000K, 3500K, 4000K or 5000K. This is the perfect light for bedrooms, kitchens, closets and generally all living spaces. Our energy saving fixture gives you all of these options at the flip of a switch.
Also known as: EL655CT5W

Specifications

Wattage: 10
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Lumens: 700
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Wattage: 10
Diameter: 5 in, 6 in
Lumens: 700
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)