Fire Alarm Boxes & Accessories
75 Found
Hubbell-Raco
4" Square Alarm Box, Red, Welded, Depth: 2-1/8", Metallic
Item #: 156341
CAT #: 911-3
UPC: 050169091135
Company wide:
0
in stock
Hubbell-Raco
4" Square Fire Alarm Box Cover, Red, Drawn, Metallic
Item #: 27004
CAT #: 911-8
UPC: 050169091180
Company wide:
0
in stock
Hubbell-Raco
4" Square Alarm Box, Red, Welded, Depth: 3-1/2", Metallic
Item #: 142966
CAT #: 911-2
UPC: 050169091128
Company wide:
0
in stock
Hubbell-Raco
4-11/16" Square Fire Alarm Box, Red, Welded, Depth: 2-1/8", Metallic
Item #: 196393
CAT #: 911-12
UPC: 050169911129
Company wide:
0
in stock
Orbit Industries
4" Square Universal Mounting Adjustable Box
Item #: 1102786
CAT #: FA-UMAB
UPC: 835243016217
Company wide:
0
in stock
Hubbell-Raco
4-11/16" Square Cover, Flat, Blank, Red
Item #: 26521
CAT #: 911-11
UPC: 050169911112
Company wide:
0
in stock
Hubbell-Raco
4" Extension Ring, Red
Item #: 234171
CAT #: 911-6
UPC: 050169091166
Company wide:
0
in stock
Bochner
BHN KPPLASTIC FITS 3-1/2IN - 4IN
Item #: 868998
CAT #: KPPLASTIC
UPC:
Company wide:
0
in stock
Orbit Industries
Pre-Assembled Fire Alarm 4" Square, 3-1/2" Deep Adjustable Box
Item #: 1786016
CAT #: FA-TBAR-UMAB
UPC: 835243028944
Company wide:
0
in stock
Hubbell-Raco
4" Square Red Alarm Box, 1/2" & 3/4" KOs, Welded, Metallic
Item #: 27051
CAT #: 911-1
UPC: 050169091111
Company wide:
0
in stock
nVent Caddy
4" Fire Alarm Box With Mounting Plate
Item #: 1883917
CAT #: TB435FB
UPC: 784805003816
Company wide:
0
in stock
RANDL Industries
Fire Signal Box, 5" Square x 2.875” Deep
Item #: 816443
CAT #: R-55015
UPC:
Company wide:
0
in stock
Hubbell-Raco
4" Square, Red Alarm Box, Welded, Depth: 1-1/2", Metallic
Item #: 26986
CAT #: 911-9
UPC: 050169091197
Company wide:
0
in stock
Hubbell-Raco
4-11/16 TO 4SQ ADPTR RING - 5/8 RSD -RED
Item #: 501774
CAT #: 911-16
UPC: 050169091265
Company wide:
0
in stock
Orbit Industries
4" Square Alarm Box, Red, Depth: 3-1/2" With CKO, Steel
Item #: 793765
CAT #: FA-4SEDB-CKO
UPC: 835243015234
Company wide:
0
in stock
Hubbell-Raco
4-11/16" Square Fire Alarm Box, Welded, Depth: 3-1/4", Red
Item #: 501773
CAT #: 911-15
UPC: 050169091258
Company wide:
0
in stock
Hubbell-Raco
4" Square Alarm Box, Red, Welded, Depth: 2-1/8", Metallic
4" Square, Red Alarm Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (8) 1/2" & (4) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (3) 1/2" & (2) 1/2" & 3/4" TKO. Cubic Inches: 30.3". UL Listed for Use in 2 Hour Fire Rated Walls.
Item #: 156341
CAT #: 911-3
UPC: 050169091135
Category:
4" Square Metallic Fire Alarm Boxes
Company wide:
0
in stock
Hubbell-Raco
4" Square Fire Alarm Box Cover, Red, Drawn, Metallic
4" Square, Red Alarm Box Cover, Type: Blank, Drawn, Metallic.
Item #: 27004
CAT #: 911-8
UPC: 050169091180
Category:
4" Square Metallic Fire Alarm Box Covers
Company wide:
0
in stock
Hubbell-Raco
4" Square Alarm Box, Red, Welded, Depth: 3-1/2", Metallic
4" Square, Red Alarm Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (12) 1/2" - 3/4". Bottom Knockouts: (4) 1/2" - 3/4". Cubic Inches: 40.5". UL Listed for Use in 2 Hour Fire Rated Walls.
Item #: 142966
CAT #: 911-2
UPC: 050169091128
Category:
4" Square Metallic Fire Alarm Boxes
Company wide:
0
in stock
Hubbell-Raco
4-11/16" Square Fire Alarm Box, Red, Welded, Depth: 2-1/8", Metallic
4-11/16" Square Box, Welded, Metallic, Depth: 2-1/8". Side Knockouts: (12) TKO. Bottom Knockouts: (1) 1/2 in. & (3) TKO®. Cubic Inches: 42.0". Color: Red
Item #: 196393
CAT #: 911-12
UPC: 050169911129
Company wide:
0
in stock
Orbit Industries
4" Square Universal Mounting Adjustable Box
4 Inch Square Universal Mounting Adjustable Box, Fire Alarm Type, 3-1/2 Inch Depth, Adjusts Up to 1-1/2 Inches, Steel/Red Finish
Item #: 1102786
CAT #: FA-UMAB
UPC: 835243016217
Company wide:
0
in stock
Hubbell-Raco
4-11/16" Square Cover, Flat, Blank, Red
4-11/16 Inch Square Cover, Flat, Cover, No Raise, Drawn, Red
Item #: 26521
CAT #: 911-11
UPC: 050169911112
Company wide:
0
in stock
Hubbell-Raco
4" Extension Ring, Red
4" Square, Red Extension Ring, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 3/4". Cubic Inches: 22.5".
Item #: 234171
CAT #: 911-6
UPC: 050169091166
Company wide:
0
in stock
Bochner
BHN KPPLASTIC FITS 3-1/2IN - 4IN
BHN KPPLASTIC FITS 3-1/2IN - 4IN ROUN OCTAGONAL BOX NON METALLIC PAINTABLE
Item #: 868998
CAT #: KPPLASTIC
UPC:
Category:
4" Octagon Metallic Fire Alarm Boxes
Company wide:
0
in stock
Orbit Industries
Pre-Assembled Fire Alarm 4" Square, 3-1/2" Deep Adjustable Box
Pre-Assembled Fire Alarm 4 Inch Square, 3-1/2 Inch Deep Adjustable Box on SSB-TBAR, Sheet Steel
Item #: 1786016
CAT #: FA-TBAR-UMAB
UPC: 835243028944
Company wide:
0
in stock
Hubbell-Raco
4" Square Red Alarm Box, 1/2" & 3/4" KOs, Welded, Metallic
FM Bracket, 4" Square, Red Alarm Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts(10) 1/2" & 3/4" (concentric). Bottom Knockouts: (4) 1/2" & 3/4" (concentric). End Knockouts: (8) KOs. Cubic Inches: 40.5". UL Listed for Use in 2 Hour Fire Rated Walls.
Item #: 27051
CAT #: 911-1
UPC: 050169091111
Company wide:
0
in stock
nVent Caddy
4" Fire Alarm Box With Mounting Plate
4" Fire Alarm Box With Mounting Plate, Snap-On Installation To Heavy Duty Telescoping Bracket Allows For Easy Positioning Along Bracket, Can Also Be Mounted Directly To Metal Or Wood Studs, Easily Adjusts From 1/2” To 1-1/2” For Different Depth Wall And Ceiling Applications, Screws Inside Fire Alarm Box Allow For Adjustment After Drywall Or Ceiling Tile Installation, Includes Multiple Knockouts On Each Side Of The Box, Design Provides Built In Far Side Support For 3-5/8” Stud Depths, Powder Coated Inside And Outside Of Box, Includes Depth Stamps Marked Directly On The Product For Easy Positioning, Drop-Wire Attachment Point, 1/2" & 3/4" Knockouts
Item #: 1883917
CAT #: TB435FB
UPC: 784805003816
Company wide:
0
in stock
RANDL Industries
Fire Signal Box, 5" Square x 2.875” Deep
Fire Signal Box, 5 Inch Square x 2.875 Inch Deep Metal Box, Side and Back KOs, Cubic Inches: 67.
Item #: 816443
CAT #: R-55015
UPC:
Category:
5" Square Metallic Fire Alarm Boxes
Company wide:
0
in stock
Hubbell-Raco
4" Square, Red Alarm Box, Welded, Depth: 1-1/2", Metallic
4" Square, Red Alarm Box, Welded, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (3) 1/2" & (2) 1/2" & 3/4" TKO (eccentric) . Cubic Inches: 21.0". UL Listed for Use in 2 Hour Fire Rated Walls.
Item #: 26986
CAT #: 911-9
UPC: 050169091197
Category:
4" Square Metallic Fire Alarm Boxes
Company wide:
0
in stock
Hubbell-Raco
4-11/16 TO 4SQ ADPTR RING - 5/8 RSD -RED
Life Safety Steel Wall Box Covers - Painted Red, 4-11/16 In. Sq. x 4 In. Sq. Adapter, Raised 5/8 In., For Life Safety Appliances & Emergency Exit Signs
Item #: 501774
CAT #: 911-16
UPC: 050169091265
Category:
4" Square Metallic Fire Alarm Box Covers
Company wide:
0
in stock
Orbit Industries
4" Square Alarm Box, Red, Depth: 3-1/2" With CKO, Steel
4 Inch Square Alarm Box, Red, Depth: 3-1/2 Inch With CKO, For Use With Oversized Alarm Devices, Steel
Item #: 793765
CAT #: FA-4SEDB-CKO
UPC: 835243015234
Category:
4" Square Metallic Fire Alarm Boxes
Company wide:
0
in stock
Hubbell-Raco
4-11/16" Square Fire Alarm Box, Welded, Depth: 3-1/4", Red
4-11/16 Inch Square Fire Alarm Box, Welded, Depth: 3-1/4 Inch, Side Knockouts: (2) 1/2 to 3/4 Inch TKO, (2) 1 to 1-1/4 Inch TKO, (2) 1 to 2 Inch Concentric, Bottom Knockouts: (2) 3/4 to 1 Inch TKO, (2) 1/2 Inch, Color: Red, Material: Steel
Item #: 501773
CAT #: 911-15
UPC: 050169091258
Company wide:
0
in stock