
4" Fire Alarm Box With Mounting Plate
Item #: 1883917
Cat #: TB435FB
UPC: 784805003816
Documents & Guides
4" Fire Alarm Box With Mounting Plate, Snap-On Installation To Heavy Duty Telescoping Bracket Allows For Easy Positioning Along Bracket, Can Also Be Mounted Directly To Metal Or Wood Studs, Easily Adjusts From 1/2” To 1-1/2” For Different Depth Wall And Ceiling Applications, Screws Inside Fire Alarm Box Allow For Adjustment After Drywall Or Ceiling Tile Installation, Includes Multiple Knockouts On Each Side Of The Box, Design Provides Built In Far Side Support For 3-5/8” Stud Depths, Powder Coated Inside And Outside Of Box, Includes Depth Stamps Marked Directly On The Product For Easy Positioning, Drop-Wire Attachment Point, 1/2" & 3/4" Knockouts
Sign In or Register to view pricing and more.
Orbit Industries
FA-UMIAB-35 3-1/2” Deep, 4” Welded Square Box W/ Built-In Adapter, 1/2” To 1-1/2”, FA Red
Item #: 2553459
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
4" Fire Alarm Box With Mounting Plate, Snap-On Installation To Heavy Duty Telescoping Bracket Allows For Easy Positioning Along Bracket, Can Also Be Mounted Directly To Metal Or Wood Studs, Easily Adjusts From 1/2” To 1-1/2” For Different Depth Wall And Ceiling Applications, Screws Inside Fire Alarm Box Allow For Adjustment After Drywall Or Ceiling Tile Installation, Includes Multiple Knockouts On Each Side Of The Box, Design Provides Built In Far Side Support For 3-5/8” Stud Depths, Powder Coated Inside And Outside Of Box, Includes Depth Stamps Marked Directly On The Product For Easy Positioning, Drop-Wire Attachment Point, 1/2" & 3/4" Knockouts
nVent CADDY Fire Alarm Box with Mounting Plate is a powder coated adjustable depth box for mounting fire alarm devices and strobes, designed for on-stud and between stud applications. With two screws inside the box, installers can easily adjust to different depths after installation of drywall or ceiling tiles.
Also known as: 784805003816, TB435FB
Specifications
Color: | Red |
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Length: | 6.200 in |
Knockouts: | Yes |
Finish: | Pregalvanized |
Color: | Red |
Material: | Steel |
Knockouts: | Yes |
Knockout Diameter: | 1/2 in, 3/4 in |
Length: | 6.200 in |
Finish: | Pregalvanized |
Customer Reviews
No reviews for this product
(0)