4" Square Alarm Box, Red, Depth: 3-1/2" With CKO, Steel

Item #: 793765

Cat #: FA-4SEDB-CKO

UPC: 835243015234

Documents & Guides
4 Inch Square Alarm Box, Red, Depth: 3-1/2 Inch With CKO, For Use With Oversized Alarm Devices, Steel
Sign In or Register to view pricing and more.

Overview

4 Inch Square Alarm Box, Red, Depth: 3-1/2 Inch With CKO, For Use With Oversized Alarm Devices, Steel
Also known as: 835243015234, FA-4SEDB-CKO

Specifications

Depth: 4 in
Color: Red
Height: 4 in
Width: 3 1/2 in
Material: Steel
Depth: 4 in
Height: 4 in
Material: Steel
Color: Red
Width: 3 1/2 in

Customer Reviews

No reviews for this product
(0)