4" Square, Red Alarm Box, Welded, Depth: 1-1/2", Metallic

Item #: 26986

Cat #: 911-9

UPC: 050169091197

4" Square, Red Alarm Box, Welded, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (3) 1/2" & (2) 1/2" & 3/4" TKO (eccentric) . Cubic Inches: 21.0". UL Listed for Use in 2 Hour Fire Rated Walls.
Sign In or Register to view pricing and more.

Overview

4" Square, Red Alarm Box, Welded, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (3) 1/2" & (2) 1/2" & 3/4" TKO (eccentric) . Cubic Inches: 21.0". UL Listed for Use in 2 Hour Fire Rated Walls.
Designed to enclose electrical wiring, lighting fixtures, switches or receptacles. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Painted red for life safety alarm circuits.
Also known as: 050169091197, 911-9, 11b, emtred

Specifications

Color: Red
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Color: Red
Mounting: Screw On, Nail On
Depth: 1 1/2 in
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 21 in³

Customer Reviews

No reviews for this product
(0)