Up To 250 VA Dry Type Transformers
45 Found
Sola Hevi-Duty
Transformer, 250VA, 1P, 240x480V, 120/240, Shielded, Automation
Item #: 68123
CAT #: HS1B250
UPC: 783472100484
Company wide:
0
in stock
Hammond Power Solutions
Transformer, Encapsulated, Industrial, 250VA, 240/480 x 120/240V
Item #: 182101
CAT #: C1FC25LE
UPC: 803423093617
Company wide:
0
in stock
Pioneer Power Solutions
JEF 411-0041-277 1PH-0.25KVA 277V -
Item #: 702665
CAT #: 411-0041-277
UPC: 783795147081
Company wide:
0
in stock
Sola Hevi-Duty
0.100kva 240x480-120/240
Item #: 68154
CAT #: HS1B100
UPC: 783472100309
Company wide:
0
in stock
Allen-Bradley
GEN PURPOSE
Item #: 76764
CAT #: 1497D-A6-M22-0-2
UPC: 662074622665
Company wide:
0
in stock
Hammond Power Solutions
FUSION 250VA 277-120
Item #: 576845
CAT #: FS250NJ
UPC: 803423107925
Company wide:
0
in stock
Hammond Power Solutions
HMND C1FC25CE POTTED 1PH 250VA 27
Item #: 334575
CAT #: C1FC25CE
UPC: 803423093716
Company wide:
0
in stock
Acme
Transformer, 250VA, 1P, 240/480V, 120/240V, Isolation
Item #: 74606
CAT #: T253007S
UPC: 047503085080
Company wide:
0
in stock
ABB
Transformer, Dry Type, Encased, 75VA, 240/480 - 120/240, 1PH
Item #: 78781
CAT #: 9T51B0003
UPC: 783173008256
Company wide:
0
in stock
ABB
Transformer, Dry Type, Encased, 100VA, 240/480 - 120/240, 1PH
Item #: 149628
CAT #: 9T51B0004
UPC: 783173008263
Company wide:
0
in stock
Eaton
C-h S20n11s83n .15 Kva Ep Transform
Item #: 557416
CAT #: S20N11S83N
UPC: 786680383045
Company wide:
0
in stock
Hammond Power Solutions
Transformer, Dry Type, 150VA, 240 x 480 - 120/240, 1PH, NEMA 3R
Item #: 449447
CAT #: C1FC15LE
UPC: 803423093600
Company wide:
0
in stock
Sola Hevi-Duty
Transformer, 150VA, 1P, 240/480V, 120/240V
Item #: 68133
CAT #: HS1B150
UPC: 783472100408
Company wide:
0
in stock
Hammond Power Solutions
Transformer, Encapsulated, Industrial, 50VA, 240/480 x 120/240V
Item #: 182103
CAT #: C1FC05LE
UPC: 803423093426
Company wide:
0
in stock
Hammond Power Solutions
Transformer, Dry Type, 250VA, 120/208/240/277 - 120/240, NEMA 2
Item #: 524647
CAT #: C1FC25WE
UPC: 803423093570
Company wide:
0
in stock
Acme
100VA, 1PH, 240 X 480 - 120/240VAC, Isolation Transformer, NEMA 3R
Item #: 198395
CAT #: T153005
UPC: 047503085349
Company wide:
0
in stock
Sola Hevi-Duty
Transformer, 250VA, 1P, 240x480V, 120/240, Shielded, Automation
250 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 8.00" x 4.00" x 4.00". ***For use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Item #: 68123
CAT #: HS1B250
UPC: 783472100484
Category:
Up To 250 VA Dry Type Transformers
Company wide:
0
in stock
Hammond Power Solutions
Transformer, Encapsulated, Industrial, 250VA, 240/480 x 120/240V
Transformer, Encapsulated, Industrial, 250 VA, 240/480 x 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
Item #: 182101
CAT #: C1FC25LE
UPC: 803423093617
Category:
Up To 250 VA Dry Type Transformers
Company wide:
0
in stock
Pioneer Power Solutions
JEF 411-0041-277 1PH-0.25KVA 277V -
JEF 411-0041-277 1PH-0.25KVA 277V - 120/240V
Item #: 702665
CAT #: 411-0041-277
UPC: 783795147081
Category:
Up To 250 VA Dry Type Transformers
Company wide:
0
in stock
Sola Hevi-Duty
0.100kva 240x480-120/240
Transformers, Low Voltage, Single Phase, Shielded, Kva Rating: 0.1 Kva, Primaryvoltage: 240 X 480 Vac @ 60 Hz, Secondary Voltage/hz: 120/240 Ac @ 60hz, Taps: 55 Degree C, Winding Material: Mounting Holes In The Enclosure, Mounting: Ul-3r,enclosure Type: 7 Height X 4 Width X 3 Depth Inch
Item #: 68154
CAT #: HS1B100
UPC: 783472100309
Category:
Up To 250 VA Dry Type Transformers
Company wide:
0
in stock
Allen-Bradley
GEN PURPOSE
AB 1497D-A6-M22-0-2 GEN PURPOSE
Item #: 76764
CAT #: 1497D-A6-M22-0-2
UPC: 662074622665
Category:
Up To 250 VA Dry Type Transformers
Company wide:
0
in stock
Hammond Power Solutions
FUSION 250VA 277-120
HPS FS250NJ FUSION 250VA 277-120
Item #: 576845
CAT #: FS250NJ
UPC: 803423107925
Category:
Up To 250 VA Dry Type Transformers
Company wide:
0
in stock
Hammond Power Solutions
HMND C1FC25CE POTTED 1PH 250VA 27
TRANSFORMER 277V 1PHASE
Item #: 334575
CAT #: C1FC25CE
UPC: 803423093716
Category:
Up To 250 VA Dry Type Transformers
Company wide:
0
in stock
Acme
Transformer, 250VA, 1P, 240/480V, 120/240V, Isolation
250 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 8.68" x 4.08" x 3.88". ***Not Reverse Feed Capable and For Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***
Item #: 74606
CAT #: T253007S
UPC: 047503085080
Category:
Up To 250 VA Dry Type Transformers
Company wide:
0
in stock
ABB
Transformer, Dry Type, Encased, 75VA, 240/480 - 120/240, 1PH
Transformer, Dry Type, Encased, 75 VA, 240/480 - 120/240, 1-Phase
Item #: 78781
CAT #: 9T51B0003
UPC: 783173008256
Category:
Up To 250 VA Dry Type Transformers
Company wide:
0
in stock
ABB
Transformer, Dry Type, Encased, 100VA, 240/480 - 120/240, 1PH
Transformer, Dry Type, Encased, 100 VA, 240/480 - 120/240, 1-Phase
Item #: 149628
CAT #: 9T51B0004
UPC: 783173008263
Category:
Up To 250 VA Dry Type Transformers
Company wide:
0
in stock
Eaton
C-h S20n11s83n .15 Kva Ep Transform
150 Va Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated, 240 X 480v, 120/240v, 115 Degree C, Aluminum Windings
Item #: 557416
CAT #: S20N11S83N
UPC: 786680383045
Category:
Up To 250 VA Dry Type Transformers
Company wide:
0
in stock
Hammond Power Solutions
Transformer, Dry Type, 150VA, 240 x 480 - 120/240, 1PH, NEMA 3R
Transformer, Dry Type, 150 VA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, HPS Titan, NEMA 3R
Item #: 449447
CAT #: C1FC15LE
UPC: 803423093600
Category:
Up To 250 VA Dry Type Transformers
Company wide:
0
in stock
Sola Hevi-Duty
Transformer, 150VA, 1P, 240/480V, 120/240V
150 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Totally Encapsulated, 50/60 Hz. HxWxD: 8" x 4" x 4". ***Not Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Item #: 68133
CAT #: HS1B150
UPC: 783472100408
Category:
Up To 250 VA Dry Type Transformers
Company wide:
0
in stock
Hammond Power Solutions
Transformer, Encapsulated, Industrial, 50VA, 240/480 x 120/240V
Transformer, Encapsulated, Industrial, 50 VA, 240/480 x 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
Item #: 182103
CAT #: C1FC05LE
UPC: 803423093426
Category:
Up To 250 VA Dry Type Transformers
Company wide:
0
in stock
Hammond Power Solutions
Transformer, Dry Type, 250VA, 120/208/240/277 - 120/240, NEMA 2
Transformer, Encapsulated, Industrial, 250 VA, 120/208/240/277 - 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
Item #: 524647
CAT #: C1FC25WE
UPC: 803423093570
Category:
Up To 250 VA Dry Type Transformers
Company wide:
0
in stock
Acme
100VA, 1PH, 240 X 480 - 120/240VAC, Isolation Transformer, NEMA 3R
100 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Isolation Transformer, Totally Encapsulated, 50/60 Hz. HxWxD: 6.41" x 3.14" x 3.05". ***Not Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Item #: 198395
CAT #: T153005
UPC: 047503085349
Category:
Up To 250 VA Dry Type Transformers
Company wide:
0
in stock