Transformer, Encapsulated, Industrial, 250VA, 240/480 x 120/240V

Item #: 182101

Cat #: C1FC25LE

UPC: 803423093617

Transformer, Encapsulated, Industrial, 250 VA, 240/480 x 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Encapsulated, Industrial, 250 VA, 240/480 x 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
HPS Fortress™ HPSC1FC25LE is an innovative design that provides the ideal solution for commercial applications where quality, ease of installation and low cost are key. All units are encapsulated with electrical grade silica sand and resin compounds, which completely enclose the core and coil to seal out moisture, airborne contaminants and eliminates corrosion and deterioration.
Also known as: 803423093617, C1FC25LE

Specifications

Volt Amps: 250
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 240/480
Volt Amps: 250
Type: Dry Type Transformer
Phase: 1
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)