Transformer, Dry Type, 250VA, 120/208/240/277 - 120/240, NEMA 2

Item #: 524647

Cat #: C1FC25WE

UPC: 803423093570

Transformer, Encapsulated, Industrial, 250 VA, 120/208/240/277 - 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Encapsulated, Industrial, 250 VA, 120/208/240/277 - 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
Also known as: 803423093570, C1FC25WE

Specifications

Volt Amps: 250
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 120/240/277
Volt Amps: 250
Type: Dry Type Transformer
Phase: 1
Primary Voltage: 120/240/277

Customer Reviews

No reviews for this product
(0)