T9 Circular Fluorescent Lamps

11 Found
Philips Lighting

Fluorescent Lamp, Circular, T9, 32W, 4100K

Item #: 201162
CAT #: FC12T9/COOL-WHITE-PLUS
UPC: 046677391171
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Circular, T9, 22W, 4100K

Item #: 201126
CAT #: FC8T9/COOL-WHITE-PLUS
UPC: 046677391164
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Circular, T9, 40W, 4100K

Item #: 201198
CAT #: FC16T9/COOL-WHITE-PLUS
UPC: 046677391188
Sign In or Register to view pricing and more.
Philips Lighting

32 Watt T9 Circline 6500K CFL

Item #: 1036003
CAT #: FC12T9/DAYLIGHT-DELUXE-12PK
UPC: 046677262600
Sign In or Register to view pricing and more.
Fulham

Highhorse 100W Induction Lamp/Electronic Ballast

Item #: 765185
CAT #: HH-ILS-CP100-5K
UPC:
Sign In or Register to view pricing and more.
TCP

TCP 13830B 9" BRACKET FOR 30W CIRCLINE LAMPS BENT WING TYPE

Item #: 81707
CAT #: 13830B
UPC: 762148138310
Sign In or Register to view pricing and more.
TCP

Fluorescent Lamp, Circular, T9, 22W, 2850K

Item #: 144307
CAT #: 32022
UPC: 762148320227
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Circular, T9, 32W, 4100K

Fluorescent, Circline Lamp, 32W, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 1800, CRI: 59, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. *Philips Part # 39117-7* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 201162
CAT #: FC12T9/COOL-WHITE-PLUS
UPC: 046677391171
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Circular, T9, 22W, 4100K

Fluorescent, Circline Lamp, 22W, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 1050, CRI: 59, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. *Philips Part # 39116-9* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 201126
CAT #: FC8T9/COOL-WHITE-PLUS
UPC: 046677391164
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Circular, T9, 40W, 4100K

Fluorescent, Circline Lamp, 40W, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 2500, CRI: 59, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. *Philips Part # 39118-5* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 201198
CAT #: FC16T9/COOL-WHITE-PLUS
UPC: 046677391188
Sign In or Register to view pricing and more.
Philips Lighting

32 Watt T9 Circline 6500K CFL

Fluorescent, Circline Lamp, 32W, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 1570, CRI: 73, Color Temp: 6500K. Rated Average Life: 12,000 Hrs. *Philips Part # 26260-0* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 1036003
CAT #: FC12T9/DAYLIGHT-DELUXE-12PK
UPC: 046677262600
Sign In or Register to view pricing and more.
Fulham

Highhorse 100W Induction Lamp/Electronic Ballast

HIGHHORSE - INDUCTION LIGHTING SYSTEM - UNIVERSAL VOLTAGE - CIRCULAR LAMP - PROFILE GENERATOR - 100W - 5000K
Item #: 765185
CAT #: HH-ILS-CP100-5K
UPC:
Sign In or Register to view pricing and more.
TCP

TCP 13830B 9" BRACKET FOR 30W CIRCLINE LAMPS BENT WING TYPE

TCP 13830B 9" BRACKET FOR 30W CIRCLINE LAMPS BENT WING TYPE
Item #: 81707
CAT #: 13830B
UPC: 762148138310
Sign In or Register to view pricing and more.
TCP

Fluorescent Lamp, Circular, T9, 22W, 2850K

Fluorescent Lamp, Circular, 22 Watt, Bulb: T9 (Circular), Base: 4-Pin (G10Q), 2700K, Lumens: 1400, CRI: 82, Rated Average Life: 10000 Hours
Item #: 144307
CAT #: 32022
UPC: 762148320227
Sign In or Register to view pricing and more.
Page 1 of 1
11 Items found