![Fluorescent Lamp, Circular, T9, 32W, 4100K Fluorescent Lamp, Circular, T9, 32W, 4100K](https://rexel-cdn.com/products/phifc12t9cw.jpg?i=5D98EE1F-3F52-414C-BADF-5556B33AC71A&f=420)
Fluorescent Lamp, Circular, T9, 32W, 4100K
Item #: 201162
Cat #: FC12T9/COOL-WHITE-PLUS
UPC: 046677391171
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Circline Lamp, 32W, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 1800, CRI: 59, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. *Philips Part # 39117-7* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent, Circline Lamp, 32W, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 1800, CRI: 59, Color Temp: 4100K. Rated Average Life: 12,000 Hrs. *Philips Part # 39117-7* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
T9 4-Pin Circular Fluorescent Lamps.
Also known as: 046677391171, FC12T9/COOL-WHITE-PLUS
Specifications
Color Temperature: | 4100 (Cool White) |
Lumens: | 1800 |
Wattage: | 32 |
Color Rendering Index (CRI): | 59 |
Shape: | T9 (Circular) |
Light Technology: | Fluorescent |
Base: | 4-Pin (G10q) |
Color Temperature: | 4100 (Cool White) |
Wattage: | 32 |
Shape: | T9 (Circular) |
Base: | 4-Pin (G10q) |
Lumens: | 1800 |
Color Rendering Index (CRI): | 59 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)