Highhorse 100W Induction Lamp/Electronic Ballast

Item #: 765185

Cat #: HH-ILS-CP100-5K

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
HIGHHORSE - INDUCTION LIGHTING SYSTEM - UNIVERSAL VOLTAGE - CIRCULAR LAMP - PROFILE GENERATOR - 100W - 5000K

Overview

HIGHHORSE - INDUCTION LIGHTING SYSTEM - UNIVERSAL VOLTAGE - CIRCULAR LAMP - PROFILE GENERATOR - 100W - 5000K
Also known as: HH-ILS-CP100-5K

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 100
Shape: T9 (Circular)
Lumens: 7500-8000
Light Technology: Fluorescent
Base: 4-Pin (G10q)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: T9 (Circular)
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 100
Lumens: 7500-8000
Base: 4-Pin (G10q)

Customer Reviews

No reviews for this product
(0)