T8 High Output Fluorescent Lamps

6 Found
LEDVANCE

Fluorescent Lamp, T8, 8 Foot, 86 Watt, Double Contact, 41K

Item #: 44384
CAT #: FO96/841/HO/ECO
UPC: 046135222078
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, High Output, T8, 44W, 4100K

Item #: 204287
CAT #: F48T8/TL841/HO-ALTO-25/1
UPC: 046677236793
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, High Output Plus, T8, 86W, 4100K

Item #: 204415
CAT #: F96T8/TL841/HO/PLUS-ALTO-25/1
UPC: 046677236885
Company wide:
0 in stock
Eiko

Fluorescent Lamp, T8, 48", 32W, 5000K

Item #: 829982
CAT #: F32T8/850K/HL
UPC: 031293065711
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, Long Life, High Output, T8, 96", 86W, 5000K

Item #: 204442
CAT #: F96T8/TL850/PLUS/HO/ALTO-25/1
UPC: 046677236892
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, High Output, T8, 48", 44W, 4100K

Item #: 404083
CAT #: F48T8/HO/TL841-24PK
UPC: 046677283094
Company wide:
0 in stock
LEDVANCE

Fluorescent Lamp, T8, 8 Foot, 86 Watt, Double Contact, 41K

Fluorescent Lamp, T8, 8 Foot, 86 Watt, Double Contact, 4100K, High Output, 1 per SKU, 24 per case *Sylvania Product Code 22207* *Sylvania Part # 22207* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 44384
CAT #: FO96/841/HO/ECO
UPC: 046135222078
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, High Output, T8, 44W, 4100K

Fluorescent, High Output Lamp, 44W, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 4000, CRI: 85, Color Temp: 4100K. Length: 48 in. *Philips Part # 23679-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 204287
CAT #: F48T8/TL841/HO-ALTO-25/1
UPC: 046677236793
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, High Output Plus, T8, 86W, 4100K

Fluorescent, High Output, Plus Lamp, 86 Watt, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8200, CRI: 85, Color Temp: 4100K. Length: 96 inch *Philips Part # 23688-5* ** Product available for local pick-up only ** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 204415
CAT #: F96T8/TL841/HO/PLUS-ALTO-25/1
UPC: 046677236885
Company wide:
0 in stock
Eiko

Fluorescent Lamp, T8, 48", 32W, 5000K

Fluorescent Lamp, T8, 32 Watt, Base: Medium Bi-Pin (G13), 5000K, 85 CRI, Lumens: 3000, Length: 48 inch
Item #: 829982
CAT #: F32T8/850K/HL
UPC: 031293065711
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, Long Life, High Output, T8, 96", 86W, 5000K

Fluorescent Lamp, Long Life, High Output, T8, 96 inch, 86 Watt, 5000K, Recessed Double Contact, Lumens: 8100, 82 CRI *Philips Part # 23689-3* ** Product available for local pick-up only ** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Item #: 204442
CAT #: F96T8/TL850/PLUS/HO/ALTO-25/1
UPC: 046677236892
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, High Output, T8, 48", 44W, 4100K

Fluorescent, High Output Lamp, 44 Watt, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 4000, CRI: 85, Color Temp: 4100K, Length: 48 inch *Philips Part # 28309-3*
Item #: 404083
CAT #: F48T8/HO/TL841-24PK
UPC: 046677283094
Company wide:
0 in stock
Page 1 of 1
6 Items found