Fluorescent Lamp, High Output Plus, T8, 86W, 4100K

Item #: 204415

Cat #: F96T8/TL841/HO/PLUS-ALTO-25/1

UPC: 046677236885

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, High Output, Plus Lamp, 86 Watt, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8200, CRI: 85, Color Temp: 4100K. Length: 96 inch *Philips Part # 23688-5* ** Product available for local pick-up only ** *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent, High Output, Plus Lamp, 86 Watt, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8200, CRI: 85, Color Temp: 4100K. Length: 96 inch *Philips Part # 23688-5* ** Product available for local pick-up only ** *** Not for Sale in Vermont due to State Regulations ***
Philips PLUS T8 High Output 8-foot fluorescent lamps reduce the impact on the environment by offering long life and low mercury.
Also known as: 046677236885, F96T8/TL841/HO/PLUS-ALTO-25/1

Specifications

Color Temperature: 4100 (Cool White)
Base: Recessed Double Contact (R17d)
Lumens: 8200
Color Rendering Index (CRI): 85
Wattage: 86
Length: 8 ft, 96 in
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Lumens: 8200
Wattage: 86
Light Technology: Fluorescent
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 85
Length: 8 ft, 96 in

Customer Reviews

No reviews for this product
(0)