54 Watt T5 Tuffguard Fluorescent Bulb

Item #: 247488

Cat #: F54T5/841/HO/ALTO-TG-40PK

UPC: 046677162986

Sign In or Register to view pricing and more.
Fluorescent, High Output, TuffGuard Coated Lamp, 54W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 4100K. Length: 46 in. *Philips Part # 16298-2* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, High Output, TuffGuard Coated Lamp, 54W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 4100K. Length: 46 in. *Philips Part # 16298-2* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
When you select Philips TuffGuard™ Fluorescent lamp with ALTO® lamp technology, you are reducing the impact on the environment, while the coating helps to protect your customers, employees, and reputation. Philips TuffGuard™ fluorescent lamps meet sustainability requirements because they reduce the impact on the environment with low mercury, energy efficiency and long life.The patented green endcaps mean you're using ALTO low-mercury technology. The 16 mils thick coating on TuffGuard™ fluorescent lamps forms a protective seal from end to end and is guaranteed to last the average rated life of the lamp under specific conditions
Also known as: 046677162986, F54T5/841/HO/ALTO-TG-40PK

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 5000
Wattage: 54
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Wattage: 54
Length: 4 ft, 48 in
Type: Shatter-Resistant
Material: Safety Coated Glass
Lumens: 5000
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)