T12 U-Bent Fluorescent Lamps

3 Found
Philips Lighting

Fluorescent Lamp, Rapid Start, U-Bent, T12-6U, 40W, 4100K

Item #: 454051
CAT #: FB40/T12/CW-SUPREME/6-12PK
UPC: 046677423087
Company wide:
0 in stock
SYLVANIA

SYL FB34/SW/6/SS/UPC LAMP

Item #: 570980
CAT #: FB34/SW/6/SS/UPC
UPC: 046135240621
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, U-Bent, T12, 22-1/2", 34W, 4100K

Item #: 574661
CAT #: FB34T12/941/6/SS/ECO/UPC
UPC: 046135243080
Company wide:
0 in stock
Philips Lighting

Fluorescent Lamp, Rapid Start, U-Bent, T12-6U, 40W, 4100K

Fluorescent, U-Bent Lamp, 40W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2300, CRI: 90, Color Temp: 4100K. Length: 22-7/16 in. *Philips Part # 42308-7* *** Not for Sale in California, Colorado, District of Columbia, Hawaii, Massachusetts, Nevada, New Jersey, Oregon, Rhode Island, Vermont & Washington due to State Regulations ***
Item #: 454051
CAT #: FB40/T12/CW-SUPREME/6-12PK
UPC: 046677423087
Company wide:
0 in stock
SYLVANIA

SYL FB34/SW/6/SS/UPC LAMP

SYL FB34/SW/6/SS/UPC LAMP
Item #: 570980
CAT #: FB34/SW/6/SS/UPC
UPC: 046135240621
Company wide:
0 in stock
SYLVANIA

Fluorescent Lamp, U-Bent, T12, 22-1/2", 34W, 4100K

Fluorescent Lamp, U-Bent, T12, 34 Watt, 4100K, Leg Spacing: 6 inch, 90 CRI, Lumens: 2650, Length: 22-1/2 inch, Standard Case Qty: 12
Item #: 574661
CAT #: FB34T12/941/6/SS/ECO/UPC
UPC: 046135243080
Company wide:
0 in stock
Page 1 of 1
3 Items found