
Fluorescent Lamp, Rapid Start, U-Bent, T12-6U, 40W, 4100K
Item #: 454051
Cat #: FB40/T12/CW-SUPREME/6-12PK
UPC: 046677423087
Documents & Guides
Fluorescent, U-Bent Lamp, 40W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2300, CRI: 90, Color Temp: 4100K. Length: 22-7/16 in. *Philips Part # 42308-7* *** Not for Sale in California, Colorado, District of Columbia, Hawaii, Massachusetts, Nevada, New Jersey, Oregon, Rhode Island, Vermont & Washington due to State Regulations ***
Sign In or Register to view pricing and more.
Superstrut
700-1-EG EMT Strut Strap, Diameter 1", Steel/Galvanized, For Use With EMT Conduit
Item #: 64548
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Fluorescent, U-Bent Lamp, 40W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2300, CRI: 90, Color Temp: 4100K. Length: 22-7/16 in. *Philips Part # 42308-7* *** Not for Sale in California, Colorado, District of Columbia, Hawaii, Massachusetts, Nevada, New Jersey, Oregon, Rhode Island, Vermont & Washington due to State Regulations ***
Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp.
Also known as: 046677423087, FB40/T12/CW-SUPREME/6-12PK
Specifications
Color Temperature: | 4100 (Cool White) |
Shape: | T12-6U (U-Bend) |
Wattage: | 40 |
Lumens: | 2300 |
Color Rendering Index (CRI): | 90 |
Length: | 22.438 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Wattage: | 40 |
Color Rendering Index (CRI): | 90 |
Light Technology: | Fluorescent |
Shape: | T12-6U (U-Bend) |
Lumens: | 2300 |
Length: | 22.438 in |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)