SYL FB34/SW/6/SS/UPC LAMP

Item #: 570980

Cat #: FB34/SW/6/SS/UPC

UPC: 046135240621

SYL FB34/SW/6/SS/UPC LAMP
Sign In or Register to view pricing and more.

No associated products found.

Overview

SYL FB34/SW/6/SS/UPC LAMP
Also known as: 046135240621, FB34/SW/6/SS/UPC

Specifications

Wattage: 34
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 52
Lumens: 2650
Shape: T12-6U (U-Bend)
Light Technology: Fluorescent
Wattage: 34
Color Rendering Index (CRI): 52
Shape: T12-6U (U-Bend)
Color Temperature: 3000 (Warm White)
Lumens: 2650
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)