T10 Tubular Incandescent Lamps

6 Found
Satco

25W T10 Incandescent Lamp, Clear

Item #: 217080
CAT #: S3250
UPC: 045923032509
Company wide:
0 in stock
Satco

40W T10 Incandescent, Frosted

Item #: 142456
CAT #: S3253
UPC: 045923032530
Company wide:
0 in stock
Satco

40W T10 Incandescent Lamp, Clear

Item #: 116878
CAT #: S3252
UPC: 045923032523
Company wide:
0 in stock
Candela

40W T10 AVIATION

Item #: 354594
CAT #: 40T10P-120V
UPC:
Company wide:
0 in stock
SYLVANIA

Incandescent Bulb, T10, 40W, 130V, Clear

Item #: 109012
CAT #: 40T10-130V
UPC: 046135186523
Company wide:
0 in stock
Philips Lighting

Incandescent Bulb, T10, 60W, 120V, Frosted

Item #: 200872
CAT #: 60T10/64/IF-120V-24/1
UPC: 046677138110
Company wide:
0 in stock
Satco

25W T10 Incandescent Lamp, Clear

25 Watt T10 Incandescent; Clear; 2000 Average rated hours; 200 Lumens; Medium Base; 120 Volt
Item #: 217080
CAT #: S3250
UPC: 045923032509
Company wide:
0 in stock
Satco

40W T10 Incandescent, Frosted

40 Watt T10 Incandescent; Frost; 2000 Average rated hours; 280 Lumens; Medium Base; 120 Volt
Item #: 142456
CAT #: S3253
UPC: 045923032530
Company wide:
0 in stock
Satco

40W T10 Incandescent Lamp, Clear

40 Watt T10 Incandescent; Clear; 2000 Average rated hours; 280 Lumens; Medium Base; 120 Volt
Item #: 116878
CAT #: S3252
UPC: 045923032523
Company wide:
0 in stock
Candela

40W T10 AVIATION

CDE 40T10P-120V 40W T10 AVIATION
Item #: 354594
CAT #: 40T10P-120V
UPC:
Company wide:
0 in stock
SYLVANIA

Incandescent Bulb, T10, 40W, 130V, Clear

Incandescent Bulb, 40 Watt, 130 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E26), Lumens: 420, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 60 Sylvania Part # 18652
Item #: 109012
CAT #: 40T10-130V
UPC: 046135186523
Company wide:
0 in stock
Philips Lighting

Incandescent Bulb, T10, 60W, 120V, Frosted

Incandescent Bulb, T10, 60W, 120V, FrostedIncandescent Bulb, 60 Watt, 120 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E26), Lumens: 515, CRI: 100, Color Temperature: 2700K, Lamp Finish: Frosted
Item #: 200872
CAT #: 60T10/64/IF-120V-24/1
UPC: 046677138110
Company wide:
0 in stock
Page 1 of 1
6 Items found