40W T10 Incandescent Lamp, Clear

Item #: 116878

Cat #: S3252

UPC: 045923032523

Sign In or Register to view pricing and more.
Documents & Guides
40 Watt T10 Incandescent; Clear; 2000 Average rated hours; 280 Lumens; Medium Base; 120 Volt

Overview

40 Watt T10 Incandescent; Clear; 2000 Average rated hours; 280 Lumens; Medium Base; 120 Volt
Also known as: 045923032523, S3252

Specifications

Lumens: 280
Color: Clear
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Material: Glass, Metal
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 280
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Color: Clear
Shape: T10 (Tubular)
Color Rendering Index (CRI): 100
Material: Glass, Metal
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)