This product has been discontinued.

Incandescent Bulb, T10, 40W, 130V, Clear
Item #: 109012
Cat #: 40T10-130V
UPC: 046135186523
Documents & Guides
Incandescent Bulb, 40 Watt, 130 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E26), Lumens: 420, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 60 Sylvania Part # 18652
Sign In or Register to view pricing and more.
Overview
Incandescent Bulb, 40 Watt, 130 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E26), Lumens: 420, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 60 Sylvania Part # 18652
Also known as: 046135186523, 40T10-130V
Specifications
Lumens: | 420 |
Base: | Medium Screw (E26) |
Shape: | T10 (Tubular) |
Volts AC: | 130 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Light Technology: | Incandescent |
Lumens: | 420 |
Shape: | T10 (Tubular) |
Color Temperature: | 2850 (Warm White) |
Wattage: | 40 |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)