
30 Amp Flush Mount Receptacle, 125/250V, 10-30R, Non-Grounding
Item #: 1123036
Cat #: 5207-S10
UPC: 078477905753
Documents & Guides
30 Amp, 125/250 Volt, NEMA 10-30R, 3P, 3W, Flush Mount Slim Body Receptacle, Straight Blade, Industrial Grade, Non-Grounding, Side Wired, Steel Strap - Black, 2.15 Diameter
Sign In or Register to view pricing and more.
Overview
30 Amp, 125/250 Volt, NEMA 10-30R, 3P, 3W, Flush Mount Slim Body Receptacle, Straight Blade, Industrial Grade, Non-Grounding, Side Wired, Steel Strap - Black, 2.15 Diameter
New Shallow Design Single Receptacle, New Strap, 3 Pole-3 Wire, Grounding, Flush Mounted, 30A-125/250V, Industrial Grade, 10 Year, Black, NEMA 10-30R. Black
Also known as: 078477905753, 5207-S10, dryer
Specifications
Type: | Receptacle, Industrial Grade, Non-Grounding |
Mounting: | Flush |
Volts AC: | 120, 240 |
Color: | Black |
Amps: | 30 |
NEMA Configuration: | 10-30R |
Type: | Receptacle, Industrial Grade, Non-Grounding |
Volts AC: | 120, 240 |
Amps: | 30 |
Mounting: | Flush |
Color: | Black |
NEMA Configuration: | 10-30R |
Customer Reviews
No reviews for this product
(0)