PS30 Traditional Incandescent Lamps

6 Found
SYLVANIA

300MIF 120V 60/CS 1/SKU

Item #: 89261
CAT #: 300M/IF-120V
UPC: 046135157370
Company wide:
0 in stock
SYLVANIA

Incandescent Bulb, PS30, 300W, 120V, Clear

Item #: 19599
CAT #: 300M/CL-120V
UPC: 046135157424
Company wide:
0 in stock
Damar

Incandescent Bulb, PS30, 200W, 130V, Clear

Item #: 130117
CAT #: 00442D
UPC:
Company wide:
0 in stock
Damar

Incandescent Silicone Coated Lamp

Item #: 685941
CAT #: 00442F
UPC: 018013603965
Company wide:
0 in stock
SYLVANIA

Incandescent Bulb, Safeline, PS30, 200W, 120V

Item #: 19066
CAT #: 200PS/SL-120V
UPC: 046135156489
Company wide:
0 in stock
SYLVANIA

Incandescent Bulb, Excel Line, PS30, 200W, 130V, Clear

Item #: 89266
CAT #: 200PS/CL/99/XL-130V
UPC: 046135157257
Company wide:
0 in stock
SYLVANIA

300MIF 120V 60/CS 1/SKU

Incandescent PS30 Bulb Shape Inside Frost Finish Medium Aluminum Base 300Watt 120Volt 60Bulbs Per Case 1Bulb Per Package *Sylvania Part # 15737*
Item #: 89261
CAT #: 300M/IF-120V
UPC: 046135157370
Company wide:
0 in stock
SYLVANIA

Incandescent Bulb, PS30, 300W, 120V, Clear

Incandescent Bulb, 300 Watt, 120 Volt, Bulb: PS30 (Pear Straight), Base: Medium Screw (E26), Lumens: 5870, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 60 *Sylvania Part # 15742*
Item #: 19599
CAT #: 300M/CL-120V
UPC: 046135157424
Company wide:
0 in stock
Damar

Incandescent Bulb, PS30, 200W, 130V, Clear

Incandescent Bulb, 200 Watt, 130 Volt, Bulb: PS30 (Pear Straight), Base: Medium Screw (E26), Lamp Finish: Clear
Item #: 130117
CAT #: 00442D
UPC:
Company wide:
0 in stock
Damar

Incandescent Silicone Coated Lamp

Incandescent Silicone Coated Lamp, 200W, 130V, Bulb: PS30, Base: Medium Screw (E26), Shatter Resistant
Item #: 685941
CAT #: 00442F
UPC: 018013603965
Company wide:
0 in stock
SYLVANIA

Incandescent Bulb, Safeline, PS30, 200W, 120V

Incandescent Bulb, 200 Watt, 120 Volt, Bulb: PS30 (Pear Straight), Base: Medium Screw (E26), Lumens: 3080, CRI: 100, Color Temperature: 2850K, Lamp Finish: Safeline, Standard Case Qty: 60 Sylvania Part # 15648
Item #: 19066
CAT #: 200PS/SL-120V
UPC: 046135156489
Company wide:
0 in stock
SYLVANIA

Incandescent Bulb, Excel Line, PS30, 200W, 130V, Clear

Incandescent Bulb, Excel Line, 200 Watt, 130 Volt, Bulb: PS30 (Pear Straight), Base: Medium Screw (E26), Lumens: 2875, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 60 Sylvania Part # 15725
Item #: 89266
CAT #: 200PS/CL/99/XL-130V
UPC: 046135157257
Company wide:
0 in stock
Page 1 of 1
6 Items found