This product has been discontinued.
Incandescent Bulb, Excel Line, PS30, 200W, 130V, Clear
Item #: 89266
Cat #: 200PS/CL/99/XL-130V
UPC: 046135157257
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Excel Line, 200 Watt, 130 Volt, Bulb: PS30 (Pear Straight), Base: Medium Screw (E26), Lumens: 2875, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 60 Sylvania Part # 15725
Overview
Incandescent Bulb, Excel Line, 200 Watt, 130 Volt, Bulb: PS30 (Pear Straight), Base: Medium Screw (E26), Lumens: 2875, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 60 Sylvania Part # 15725
Also known as: 046135157257, 200PS/CL/99/XL-130V
Specifications
Lumens: | 2875 |
Base: | Medium Screw (E26) |
Shape: | PS30 (Pear Straight) |
Volts AC: | 130 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 200 |
Light Technology: | Incandescent |
Lumens: | 2875 |
Shape: | PS30 (Pear Straight) |
Color Temperature: | 2850 (Warm White) |
Wattage: | 200 |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)