Incandescent Bulb, PS30, 200W, 130V, Clear

Item #: 130117

Cat #: 00442D

UPC:

Documents & Guides
Incandescent Bulb, 200 Watt, 130 Volt, Bulb: PS30 (Pear Straight), Base: Medium Screw (E26), Lamp Finish: Clear
Sign In or Register to view pricing and more.

No associated products found.

Overview

Incandescent Bulb, 200 Watt, 130 Volt, Bulb: PS30 (Pear Straight), Base: Medium Screw (E26), Lamp Finish: Clear
Also known as: 00442D

Specifications

Base: Medium Screw (E26)
Shape: PS30 (Pear Straight)
Volts AC: 130
Wattage: 200
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Light Technology: Incandescent
Shape: PS30 (Pear Straight)
Wattage: 200

Customer Reviews

No reviews for this product
(0)