PAR36 Halogen Reflector Lamps

5 Found
Satco

36W PAR36 Lamp

Item #: 166017
CAT #: S4809
UPC:
Company wide:
0 in stock
Sunray

Halogen Lamp, PAR36, 12W, 12V

Item #: 395955
CAT #: H7557
UPC:
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR36, 50W, 12V, WFL30

Item #: 1911
CAT #: 50PAR36/HAL/WFL30-12V
UPC: 046135550171
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR36, 20W, 12V, WFL30

Item #: 5045
CAT #: 20PAR/36/CAP/WFL
UPC: 046135550522
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR36, 36W, 12V, WFL30

Item #: 3751
CAT #: 36PAR36/HAL/WFL30-12V
UPC: 046135550911
Company wide:
0 in stock
Satco

36W PAR36 Lamp

36 Watt sealed beam; PAR36; 4000 Average rated hours; Screw Terminal Base; 12 Volt
Item #: 166017
CAT #: S4809
UPC:
Company wide:
0 in stock
Sunray

Halogen Lamp, PAR36, 12W, 12V

Halogen Lamp, 12 Watt, 12 Volt, Bulb: PAR36 (Sealed Beam), Base: Screw Terminal (G53)
Item #: 395955
CAT #: H7557
UPC:
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR36, 50W, 12V, WFL30

Halogen Lamp, 50 Watt, 12 Volt, Bulb: PAR36 (Sealed Beam), Base: Screw Terminal (G53), Lumens: 700, CRI: 100, Color Temperature: 3000K, Beam Angle: Wide Flood 30 Degree, Standard Case Qty: 12
Item #: 1911
CAT #: 50PAR36/HAL/WFL30-12V
UPC: 046135550171
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR36, 20W, 12V, WFL30

Halogen Lamp, 20 Watt, 12 Volt, Bulb: PAR36 (Sealed Beam), Base: Screw Terminal (G53), Lumens: 250, CRI: 100, Color Temperature: 3000K, Beam Angle: Wide Flood 30 Degree, Standard Case Qty: 12 Sylvania Part # 55052
Item #: 5045
CAT #: 20PAR/36/CAP/WFL
UPC: 046135550522
Company wide:
0 in stock
SYLVANIA

Halogen Lamp, PAR36, 36W, 12V, WFL30

Halogen Lamp, 36 Watt, 12 Volt, Bulb: PAR36 (Sealed Beam), Base: Screw Terminal (G53), Lumens: 500, CRI: 100, Color Temperature: 3000K, Beam Angle: Wide Flood 30 Degree, Standard Case Qty: 12
Item #: 3751
CAT #: 36PAR36/HAL/WFL30-12V
UPC: 046135550911
Company wide:
0 in stock
Page 1 of 1
5 Items found