Halogen Lamp, PAR36, 12W, 12V

Item #: 395955

Cat #: H7557

UPC:

Documents & Guides
Halogen Lamp, 12 Watt, 12 Volt, Bulb: PAR36 (Sealed Beam), Base: Screw Terminal (G53)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Halogen Lamp, 12 Watt, 12 Volt, Bulb: PAR36 (Sealed Beam), Base: Screw Terminal (G53)
Also known as: H7557

Specifications

Volts AC: 12
Wattage: 12
Base: Screw Terminal (G53)
Shape: PAR36 (Sealed Beam)
Light Technology: Halogen
Volts AC: 12
Base: Screw Terminal (G53)
Light Technology: Halogen
Wattage: 12
Shape: PAR36 (Sealed Beam)

Customer Reviews

No reviews for this product
(0)