This product has been discontinued.
Halogen Lamp, PAR36, 20W, 12V, WFL30
Item #: 5045
Cat #: 20PAR/36/CAP/WFL
UPC: 046135550522
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 20 Watt, 12 Volt, Bulb: PAR36 (Sealed Beam), Base: Screw Terminal (G53), Lumens: 250, CRI: 100, Color Temperature: 3000K, Beam Angle: Wide Flood 30 Degree, Standard Case Qty: 12 Sylvania Part # 55052
Overview
Halogen Lamp, 20 Watt, 12 Volt, Bulb: PAR36 (Sealed Beam), Base: Screw Terminal (G53), Lumens: 250, CRI: 100, Color Temperature: 3000K, Beam Angle: Wide Flood 30 Degree, Standard Case Qty: 12 Sylvania Part # 55052
Also known as: 046135550522, 20PAR/36/CAP/WFL
Specifications
Color Temperature: | 3000 (Warm White) |
Volts AC: | 12 |
Wattage: | 20 |
Color Rendering Index (CRI): | 100 |
Base: | Screw Terminal (G53) |
Shape: | PAR36 (Sealed Beam) |
Lumens: | 250 |
Light Technology: | Halogen |
Angle: | 30° |
Color Temperature: | 3000 (Warm White) |
Wattage: | 20 |
Base: | Screw Terminal (G53) |
Lumens: | 250 |
Angle: | 30° |
Volts AC: | 12 |
Color Rendering Index (CRI): | 100 |
Shape: | PAR36 (Sealed Beam) |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)