Outside Plant Broadband Category 5 / 5e Cable
12 Found
Omni Cable
4 Pair / 24 AWG, OSP, CAT5e, BBDN
Item #: 116119
CAT #: J362404-DB
UPC:
Company wide:
0
in stock
General Cable
GS5000 5E UTP OUTDOOR BK 1MRL
Item #: 278166
CAT #: 5136100
UPC: 079407610006
Company wide:
0
in stock
Commodity Cables
CAT5E, 350MHZ, 24AWG 4PR, OUTDOOR
Item #: 530036
CAT #: 5EOUT244RB
UPC:
Company wide:
0
in stock
Omni Cable
Category-5 Direct Burial Outside Plant Cable, Shielded
Item #: 996118
CAT #: J262404-DB
UPC:
Company wide:
0
in stock
Proterial Cable America
Category 5e, Direct Burial, 24/4, Black, 1000'
Item #: 724623
CAT #: 30145-8-BK3
UPC: 840660111636
Company wide:
0
in stock
Superior Essex
4 Pair / 24 AWG, OSP, CAT5e, BBDNE
Item #: 144798
CAT #: 04-001-54
UPC:
Company wide:
0
in stock
Superior Essex
4 Pair / 24 AWG, OSP, CAT5e, BBDNE, Cut to Length
Item #: 277242
CAT #: 04-601-54
UPC:
Company wide:
0
in stock
Superior Essex
4 Pair / 24 AWG, OSP, CAT5e, BBDNE
Item #: 258537
CAT #: 04-003-54
UPC:
Company wide:
0
in stock
Superior Essex
25 Pair / 24 AWG, OSP, CAT5, MEGAPIC-GF, 5000'
Item #: 547847
CAT #: 04-097-37
UPC:
Company wide:
0
in stock
Omni Cable
4 Pair / 24 AWG, OSP, CAT5e, BBDN
4 Pair / 24 AWG, OSP, CAT5e, BBDN, Solid Annealed Copper Conductor, Unshielded, Twisted-Pair, Direct Burial, Water Resistant, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.250", Color: Black.
Item #: 116119
CAT #: J362404-DB
UPC:
Company wide:
0
in stock
General Cable
GS5000 5E UTP OUTDOOR BK 1MRL
GenSPEED« 5000 Category 5e Outside Plant Cable StandaReds-Compliant GS5000 5E UTP OUTDOOR Black 1MReel
Item #: 278166
CAT #: 5136100
UPC: 079407610006
Company wide:
0
in stock
Commodity Cables
CAT5E, 350MHZ, 24AWG 4PR, OUTDOOR
CAT5E, 350MHZ, 24AWG 4PR, OUTDOOR
Item #: 530036
CAT #: 5EOUT244RB
UPC:
Company wide:
0
in stock
Omni Cable
Category-5 Direct Burial Outside Plant Cable, Shielded
Category-5 Direct Burial Outside Plant Cable, 24/4-Pair, 350MHZ, Shielded, Bare Copper
Item #: 996118
CAT #: J262404-DB
UPC:
Company wide:
0
in stock
Wavenet
4PR C5E OSP DRY WB
4PR C5E OSP DRY WB
Item #: 522823
CAT #: 5EOSP
UPC:
Company wide:
0
in stock
Discontinued
Proterial Cable America
Category 5e, Direct Burial, 24/4, Black, 1000'
4 Pair / 24 AWG, CAT5e, Underground, Water Resistant, GEL FILLED. Unshielded, Twisted-Pair, Outdoor, Sunlight Resistant, 300V, Jacket Diameter: 0.215", Color: Black, Reel Length: 1000 ft. ***Rated for use in Underground Conduit***Direct Burial***
Item #: 724623
CAT #: 30145-8-BK3
UPC: 840660111636
Company wide:
0
in stock
Superior Essex
4 Pair / 24 AWG, OSP, CAT5e, BBDNE
4 Pair / 24 AWG, OSP, CAT5e, BBDNE, Solid Annealed Copper Conductor, Aluminum Tape Shield, Twisted-Pair, Direct Burial, Lashed Aerial, Water Resistant, Outdoor, Gel Filled, Underground, Sunlight Resistant, Jacket Diameter: 0.330", Color: Black. ***1000 foot putup, Does Not Include Lashed Aerial.***
Item #: 144798
CAT #: 04-001-54
UPC:
Company wide:
0
in stock
Superior Essex
4 Pair / 24 AWG, OSP, CAT5e, BBDNE, Cut to Length
4 Pair / 24 AWG, OSP, CAT5e, BBDNE, Solid Annealed Copper Conductor, Aluminum Tape Shield, Twisted-Pair, Direct Burial, Water Resistant, Outdoor, Gel Filled, Underground Conduit or Low-Risk direct Burial, Sunlight Resistant, Jacket Diameter: 0.330", Color: Black, Cut to Length
Item #: 277242
CAT #: 04-601-54
UPC:
Company wide:
0
in stock
Superior Essex
4 Pair / 24 AWG, OSP, CAT5e, BBDNE
4 Pair / 24 AWG, OSP, CAT5e, BBDNE, Solid Annealed Copper Conductor, Aluminum Tape Shield, Twisted-Pair, Direct Burial, Water Resistant, Outdoor, Gel Filled, Underground Conduit or Low-Risk direct Burial, Sunlight Resistant, Jacket Diameter: 0.330", Color: Black, 5,000’ Plywood Reel
Item #: 258537
CAT #: 04-003-54
UPC:
Company wide:
0
in stock
Superior Essex
C5E OSP 24-4P NS BBDE
4 Pair / 24 AWG, OSP, CAT5e, BBDe, Gel Filled, Solid Annealed Copper Conductor, Twisted-Pair, Jacket Diameter: 0.260", Color: Black. 1000 ft.
Item #: 180203
CAT #: 04-001-58
UPC:
Company wide:
0
in stock
Superior Essex
50 X 22 SEALPIC-FSF
50 X 22 SEALPIC-FSF
Item #: 964194
CAT #: 09-065-02
UPC:
Company wide:
0
in stock
Superior Essex
25 Pair / 24 AWG, OSP, CAT5, MEGAPIC-GF, 5000'
25 Pair / 24 AWG, OSP, CAT5, MEGAPIC-GF, Solid Annealed Copper Conductor, Aluminum Tape Shield, Twisted-Pair, Direct Burial, Lashed Aerial, Water Resistant, Outdoor, Underground, Sunlight Resistant,Gel-Filled, Jacket Diameter: 0.710", Black, 5000 Foot Reel
Item #: 547847
CAT #: 04-097-37
UPC:
Company wide:
0
in stock