4 Pair / 24 AWG, OSP, CAT5e, BBDNE, Cut to Length

Item #: 277242

Cat #: 04-601-54

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 24 AWG, OSP, CAT5e, BBDNE, Solid Annealed Copper Conductor, Aluminum Tape Shield, Twisted-Pair, Direct Burial, Water Resistant, Outdoor, Gel Filled, Underground Conduit or Low-Risk direct Burial, Sunlight Resistant, Jacket Diameter: 0.330", Color: Black, Cut to Length

Overview

4 Pair / 24 AWG, OSP, CAT5e, BBDNE, Solid Annealed Copper Conductor, Aluminum Tape Shield, Twisted-Pair, Direct Burial, Water Resistant, Outdoor, Gel Filled, Underground Conduit or Low-Risk direct Burial, Sunlight Resistant, Jacket Diameter: 0.330", Color: Black, Cut to Length
Also known as: 04-601-54

Specifications

Gauge: 24
Volts AC: 300
Material: Copper
Conductors: 4 Pair
Color: Black
Length: Cut to Length
Jacket: CPE
Gauge: 24
Material: Copper
Color: Black
Jacket: CPE
Volts AC: 300
Conductors: 4 Pair
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)