4 Pair / 24 AWG, OSP, CAT5e, BBDN

Item #: 116119

Cat #: J362404-DB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 24 AWG, OSP, CAT5e, BBDN, Solid Annealed Copper Conductor, Unshielded, Twisted-Pair, Direct Burial, Water Resistant, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.250", Color: Black.

Overview

4 Pair / 24 AWG, OSP, CAT5e, BBDN, Solid Annealed Copper Conductor, Unshielded, Twisted-Pair, Direct Burial, Water Resistant, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.250", Color: Black.
Also known as: J362404-DB

Specifications

Gauge: 24
Volts AC: 300
Material: Copper
Color: Black
Jacket: CPE
Gauge: 24
Material: Copper
Jacket: CPE
Volts AC: 300
Color: Black

Customer Reviews

No reviews for this product
(0)