NEMA Size 3

47 Found
Square D

SQD 8536SEG1V02H30S STARTER MOTOR

Item #: 559645
CAT #: 8536SEG1V02H30S
UPC: 785901763628
Company wide:
0 in stock
Square D

Starter, Size 3, 90A, 600VAC, 120VAC Coil, Non-Reversing, NEMA 1

Item #: 56637
CAT #: 8536SEG1V02S
UPC: 78590178831
Company wide:
0 in stock
Allen-Bradley

FULL VOLTAGE

Item #: 68760
CAT #: 509-DAD
UPC: 781180218354
Company wide:
0 in stock
Allen-Bradley

FULL VOLTAGE

Item #: 220433
CAT #: 509-DJD-A2L
UPC: 662468658522
Company wide:
0 in stock
Square D

Starter, Type S, Non-Reversing, Size 3, 90A, 50HP, 5 kA, 3PH, 3P, 208VAC Coil, NEMA 12

Item #: 513830
CAT #: 8536SEA1V08
UPC: 785901821519
Company wide:
0 in stock
Square D

STARTER 600VAC 90AMP NEMA +OPTIONS

Item #: 56455
CAT #: 8536SEG1V03
UPC: 78590178882
Company wide:
0 in stock
Eaton

NEMA FVNR SZ 3-ENCL1 120 1PH

Item #: 585527
CAT #: ECN0831AAA
UPC: 782114016749
Company wide:
0 in stock
GE

GEC CR306E603 90A NMA3R MAG MTR STR

Item #: 551252
CAT #: CR306E603
UPC: 783166361603
Company wide:
0 in stock
Allen-Bradley

FULL VOLTAGE

Item #: 330363
CAT #: 509-DAD-A2L
UPC: 662468658492
Company wide:
0 in stock
Eaton

NEMA FVNR CONT SZ 3-ENCL1 120 3POLE

Item #: 949754
CAT #: ECN0131A3A
UPC: 782114017166
Company wide:
0 in stock
Square D

NEMA Motor Starter, Type S, nonreversing, Size 3, 90A, 50 HP at 460 VAC

Item #: 56673
CAT #: 8536SEG1V08
UPC: 785901788225
Company wide:
0 in stock
Square D

STARTER MOTOR CONTROL <1000VAC

Item #: 1058705
CAT #: 8536SEG1V08H30
UPC: 785901167556
Company wide:
0 in stock
Eaton

NEMA Sz 3, Type 1, Non-Reversing, Starter

Item #: 185975
CAT #: ECN0531BAA
UPC: 782114016213
Company wide:
0 in stock
Square D

I-Line Panelboard, HCP, 600A, main lugs, 27in CB space, for 42in W x 50in H x 9.5in D box, Al bus

Item #: 269584
CAT #: HCP14506
UPC: 785901425366
Company wide:
0 in stock
Eaton

Eaton Freedom NEMA motor control starter

Item #: 1029148
CAT #: ECN0532CBA
UPC: 782114197110
Company wide:
0 in stock
Eaton

NEMA FVNR SZ 3-ENCL1 CPT 240/480//120

Item #: 2335827
CAT #: ECN0731CAA
UPC: 782114016190
Company wide:
0 in stock
Square D

SQD 8536SEG1V02H30S STARTER MOTOR

SQD 8536SEG1V02H30S STARTER MOTOR CONTROL <1000VAC
Item #: 559645
CAT #: 8536SEG1V02H30S
UPC: 785901763628
Category: NEMA Size 3
Company wide:
0 in stock
Square D

Starter, Size 3, 90A, 600VAC, 120VAC Coil, Non-Reversing, NEMA 1

Starter, Size 3, 90 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Thermal Overloads, Separate Control Circuit
Item #: 56637
CAT #: 8536SEG1V02S
UPC: 78590178831
Category: NEMA Size 3
Company wide:
0 in stock
Allen-Bradley

FULL VOLTAGE

AB 509-DAD FULL VOLTAGE
Item #: 68760
CAT #: 509-DAD
UPC: 781180218354
Category: NEMA Size 3
Company wide:
0 in stock
Allen-Bradley

FULL VOLTAGE

AB 509-DJD-A2L FULL VOLTAGE
Item #: 220433
CAT #: 509-DJD-A2L
UPC: 662468658522
Category: NEMA Size 3
Company wide:
0 in stock
Square D

Starter, Type S, Non-Reversing, Size 3, 90A, 50HP, 5 kA, 3PH, 3P, 208VAC Coil, NEMA 12

NEMA Motor Starter, Type S, Non-Reversing, Size 3, 90 Amp, 50 Horse Power a@ 460 Volt AC, 5 kAIC SCCR, 3-Phase, 3-Pole, Melting Alloy Overload, 208 Volt AC Coil, NEMA 12 Enclosure
Item #: 513830
CAT #: 8536SEA1V08
UPC: 785901821519
Category: NEMA Size 3
Company wide:
0 in stock
Square D

STARTER 600VAC 90AMP NEMA +OPTIONS

Square D,STARTER MOTOR CONTROL <1000VAC,240VAC@60Hz - 220VAC@50Hz,25HP@200VAC - 30HP@230VAC - 50HP@460/575VAC,3,3-Phase,3P,600VAC,90 A,Box Lug,NEMA 1,Non-Reversing Starter,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors
Item #: 56455
CAT #: 8536SEG1V03
UPC: 78590178882
Category: NEMA Size 3
Company wide:
0 in stock
Eaton

NEMA FVNR SZ 3-ENCL1 120 1PH

Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 3, Three-phase
Item #: 585527
CAT #: ECN0831AAA
UPC: 782114016749
Category: NEMA Size 3
Company wide:
0 in stock
GE

GEC CR306E603 90A NMA3R MAG MTR STR

GEC CR306E603 90A NMA3R MAG MTR STR
Item #: 551252
CAT #: CR306E603
UPC: 783166361603
Category: NEMA Size 3
Company wide:
0 in stock
Allen-Bradley

FULL VOLTAGE

AB 509-DAD-A2L FULL VOLTAGE
Item #: 330363
CAT #: 509-DAD-A2L
UPC: 662468658492
Category: NEMA Size 3
Company wide:
0 in stock
Eaton

NEMA FVNR CONT SZ 3-ENCL1 120 3POLE

Eaton Freedom NEMA motor control contactor, NEMA Freedom Line Enclosed Control, Non-reversing contactor, Three-pole, Three-phase, NEMA 1, 110V/50 Hz-120V/60 Hz coil, NEMA size 3
Item #: 949754
CAT #: ECN0131A3A
UPC: 782114017166
Category: NEMA Size 3
Company wide:
0 in stock
Square D

NEMA Motor Starter, Type S, nonreversing, Size 3, 90A, 50 HP at 460 VAC

NEMA Motor Starter, Type S, nonreversing, Size 3, 90A, 50 HP at 460 VAC, 5 kA SCCR, 3 phase, 3 pole, melting alloy, 208 VAC coil, NEMA 1
Item #: 56673
CAT #: 8536SEG1V08
UPC: 785901788225
Category: NEMA Size 3
Company wide:
0 in stock
Square D

STARTER MOTOR CONTROL <1000VAC

STARTER MOTOR CONTROL <1000VAC
Item #: 1058705
CAT #: 8536SEG1V08H30
UPC: 785901167556
Category: NEMA Size 3
Company wide:
0 in stock
Eaton

NEMA Sz 3, Type 1, Non-Reversing, Starter

90 Amp, NEMA Size 3, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.
Item #: 185975
CAT #: ECN0531BAA
UPC: 782114016213
Category: NEMA Size 3
Company wide:
0 in stock
Square D

I-Line Panelboard, HCP, 600A, main lugs, 27in CB space, for 42in W x 50in H x 9.5in D box, Al bus

Interior, I-Line Panelboard, HCP, 600A, main lugs, 27in CB space, for 42in W x 50in H x 9.5in D box, Al bus
Item #: 269584
CAT #: HCP14506
UPC: 785901425366
Category: NEMA Size 3
Company wide:
0 in stock
Eaton

Eaton Freedom NEMA motor control starter

Eaton Freedom NEMA motor control starter, 440V/50 Hz-460V/60 Hz, NEMA 3R, Non-combination non-reversing starter, NEMA size 3, START/STOP pushbuttons
Item #: 1029148
CAT #: ECN0532CBA
UPC: 782114197110
Category: NEMA Size 3
Company wide:
0 in stock
Eaton

NEMA FVNR SZ 3-ENCL1 CPT 240/480//120

Eaton Freedom NEMA motor control starter, NEMA 1, Non-combination non-reversing starter, With control power transformer, NEMA size 3, Three-phase, 460V/60 Hz-440V/50 Hz primary, 120/60-110/50 secondary control power transformer
Item #: 2335827
CAT #: ECN0731CAA
UPC: 782114016190
Category: NEMA Size 3
Company wide:
0 in stock
Page 1 of 3
47 Items found