Starter, Type S, Non-Reversing, Size 3, 90A, 50HP, 5 kA, 3PH, 3P, 208VAC Coil, NEMA 12

Item #: 513830

Cat #: 8536SEA1V08

UPC: 785901821519

NEMA Motor Starter, Type S, Non-Reversing, Size 3, 90 Amp, 50 Horse Power a@ 460 Volt AC, 5 kAIC SCCR, 3-Phase, 3-Pole, Melting Alloy Overload, 208 Volt AC Coil, NEMA 12 Enclosure
Sign In or Register to view pricing and more.

Overview

NEMA Motor Starter, Type S, Non-Reversing, Size 3, 90 Amp, 50 Horse Power a@ 460 Volt AC, 5 kAIC SCCR, 3-Phase, 3-Pole, Melting Alloy Overload, 208 Volt AC Coil, NEMA 12 Enclosure
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 3 non-reversing starter has a 90 ampere rating. This NEMA Size 3 motor starter has 3 phase ratings of 25 HP at 200 VAC, 30 HP at 230 VAC and 50 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type CC thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 208 VAC 60 Hz operating coil wired for common control. A painted sheet steel NEMA 12/3R dusttight and driptight industrial use enclosure is used to protect this starter. Enclosure is 31.50 inches tall, 18.16 inches wide and 9.56 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Also known as: 785901821519, 8536SEA1V08

Specifications

Phase: 3
Poles: 3
Type: NEMA, Starter, Non-Reversing
Mounting: Surface
Volts AC Control: 208
Amps: 90
Size: 3
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Phase: 3
Type: NEMA, Starter, Non-Reversing
Volts AC Control: 208
Size: 3
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Amps: 90
Volts AC: 600
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)